Shop PARTNERS BRAND
See all product information
Create Account
High Tensile Steel Strapping, 1/2" x .023 Gauge x 2,560', Black, 100 Lbs./Coil
- Mfr # SS12023HT
- Zoro # G5726080
product price:Â
$
496.99
/ea
Free Shipping & Returns
Key Features
Strapping Material
Steel
Strapping Width
1/2 in
Strapping Wind
Oscillated
Coil Weight
100 lb
Strapping Length
2,560 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SS12023HT
- Zoro #
- G5726080
- UPC #
- 841436040082
- Country of Origin
- United States
Dimensions
- Strapping Width
- 1/2 in
- Strapping Length
- 2,560 ft
- Strapping Thickness
- 0.023 in
Details
- Item
- Steel Strapping
- Strapping Material
- Steel
- Strapping Wind
- Oscillated
- Coil Weight
- 100 lb
- Break Strength
- 1,650 lb
Description
Steel Strapping,1/2x.023Gaugex2,560 ft.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.