Shop IDL PACKAGING
See all product information
Create Account
18in x 60 yd Masking Paper and 1 1/2in x 60 yd GP Masking Tape, for Covering, 4PK
- Mfr # 4x GPH-18, 4457-112
- Zoro # G708452221
product price:Â
$
82.69
/pk of 4, $20.67/ea
Key Features
Nominal Width
18 in
Nominal Length
60 yards
Paper Weight
27 lbs.
Common Applications
Protection surfaces
Style - Air Filters
GP Tape
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4x GPH-18, 4457-112
- Zoro #
- G708452221
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Width
- 18 in
- Nominal Length
- 60 yards
Details
- Item
- Masking Paper Set
- Paper Weight
- 27 lbs.
- Common Applications
- Protection surfaces
- Style - Air Filters
- GP Tape
- Material
- Paper
- Color
- Kraft/White
Description
IDL Packaging Masking Kit includes: 4 Rolls of GP Masking Paper, 18 inches x 60 yards; 4 Rolls of GP Masking Tape, 1.41 inches x 60 yards.Masking paper for painting is a type of kraft paper, which has a strong resistance to moisture exposure. It is used to cover areas from water-based materials such as paint, solvent, and others. It is good to use masking tape along with masking paper to protect your surfaces.Masking tapes are an extremely useful piece of equipment used in stencil painting, carpentry work, and a wide range of other applications. This tape is excellent for adhering masking paper to any surface.Sure, you can only use paper rolls for surface protection. But, for paper securing results, you should use masking tape as well. To easily cover a large area use the TH-120 Hand Masking Paper/Tape Dispenser. It simplifies all operations and helps to get the dreary work done without extra effort. To make your purchase easy, we collected the most popular kits of masking products. You can choose any of them suits your project.Thank you for choosing our products and good luck with your project!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.