
5/8" HD Steel Strapping Kit, 200 Ft. Tensioner/Sealer/Cutter
Mfr # P.SSK.58.200
Zoro # G6612025
product price: $333.99
/ea
Free Shipping & Returns
Key Features
Width
5/8"
Thickness
.020"
Length
200'
Includes
Tensioner, Sealer, Cutter, Mini Coil
Seal Type
Open
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P.SSK.58.200
Zoro #
G6612025
UPC #
-
Country of Origin
Multiple
Dimensions
Width
5/8"
Thickness
.020"
Length
200'
Size
5/8"
Overall Height
18
Overall Width
6
Overall Length
12
Details
Includes
Tensioner, Sealer, Cutter, Mini Coil
Seal Type
Open
Joint Type
Double Notch
Material
Steel
Color
Black
Weight
20
Finish
Smooth
Break Strength
1400 lbs.
Features
S-296, C-3126, H-201
For Use With
Polyester Strapping
Description
Portable strapping kit 5/8" steel
Included: 5/8" x . 020" steel strapping 200 feet, 100 push seals, tensioner (S-296), sealer (C-3125), strapping cutter (H-201)
For portable jobs, limited space conditions and occasional strapping
Included: 5/8" x . 020" steel strapping 200 feet, 100 push seals, tensioner (S-296), sealer (C-3125), strapping cutter (H-201)
For portable jobs, limited space conditions and occasional strapping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.