Plastic Strapping, 1/2 in W, 9,000 ft L, Machine
- Mfr # M-12300-88
- Zoro # G6612612
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
For Use With
Polypropylene Strapping
Coil Weight
30 lb
Strapping Length
9,000 ft
Color
White
Strapping Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M-12300-88
- Zoro #
- G6612612
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Polypropylene Strapping
- Coil Weight
- 30 lb
- Color
- White
- Strapping Grade
- Machine Strapping
- Item
- Plastic Strapping
Dimensions
- Strapping Length
- 9,000 ft
- Strapping Width
- 1/2 in
- Core Width
- 8 in
- Core Diameter
- 8 in
Description
IDL Packaging 1/2" x 9900' Machine Grade Polypropylene (PP) Strapping for Automatic and Semi-Automatic Machines, 8 x 8 Core Size, White (Pack of 1)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.