Load Cell, 5 ft, 300 lbf, Stainless Steel
- Mfr # LC202-300
- Zoro # G823352918
product price:Â
$
1,930.99
/ea
Free Shipping & Returns
Key Features
Minimum Operating Temperature
-65.2 Degrees F
Cable Length
5 ft
Calibration Method
Five Point
Calibration Output Measurement
0 %, 50 %, 100 %
Calibration Standard
NIST
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LC202-300
- Zoro #
- G823352918
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cable Length
- 5 ft
- Overall Height
- 1 in
- Thread Size
- #10-32
- Overall Width
- 1 in
Details
- Minimum Operating Temperature
- -65.2 Degrees F
- Calibration Method
- Five Point
- Calibration Output Measurement
- 0 %, 50 %, 100 %
- Calibration Standard
- NIST
- Force Type
- Compression, Tension
- Material
- Stainless Steel
- Maximum Operating Temperature
- 249.8 Degrees F
- Repeatability
- +/-0.25%
- Electrical Connection
- Cable
- Load Cell Capacity
- 300 lbf
- Item
- Load Cell
- Hysteresis
- +/- 0.25%
- IP Rating
- IP 65
- Thread Type
- Fine
- Shell Material
- Stainless Steel
Description
Load Cell,5 ft,300 lbf,Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.