Plastic Strapping, 3/16 in W, 24,000 ft L, Machine
- Mfr # M-05130-87
- Zoro # G6612752
product price:Â
$
186.99
/ea
Free Shipping & Returns
Key Features
For Use With
Polypropylene Strapping
Coil Weight
30 lb
Strapping Length
24,000 ft
Strapping Width
3/16 in
Core Diameter
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M-05130-87
- Zoro #
- G6612752
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Polypropylene Strapping
- Coil Weight
- 30 lb
- Color
- White
- Item
- Plastic Strapping
- Strapping Grade
- Machine Strapping
Dimensions
- Strapping Length
- 24,000 ft
- Strapping Width
- 3/16 in
- Core Diameter
- 8 in
- Core Width
- 7 in
Description
IDL Packaging 3/16" x 24000' Machine Grade Polypropylene (PP) Strapping Roll, 8" x 7" Core, White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.