Shop IDL PACKAGING
See all product information
Create Account
12 in x 12 in x 8 in Shipping Box, Kraft, Corrugate, 5 PK
Mfr # B-12128-5
Zoro # G6618833
product price:Â
$
26.59
/pk of 5, $5.32/ea
Key Features
Inside Length
12 in
Inside Width
12 in
Inside Height
8 in
Material
Corrugate
Color
Kraft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B-12128-5
- Zoro #
- G6618833
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inside Length
- 12 in
- Inside Width
- 12 in
- Inside Height
- 8 in
- Outside Height
- 25 in
- Outside Length
- 25 in
- Outside Width
- 2 in
- Inside LxWxH
- 12x12x8
Details
- Item
- Shipping Box
- Material
- Corrugate
- Color
- Kraft
- Weight
- 5
Description
IDL Packaging 12"L x 12"W x 8"H Medium Box (Pack of 5) for Moving, Shipping or Storing Items, 100% Recyclable, Brown