Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Capacitive, Cylindrical Proximity Sensor, 18 mm Dia., PBT, 2 m, Bare Wire, 2 Wires, Unshielded

  • Mfr # KG0010

  • Zoro # G7261116


product price: $80.35
/ea
Free Shipping & Returns

Key Features

Proximity Sensing Method
Capacitive
Proximity Sensor Power Requirement
20 to 250V AC/DC
Length
84 mm
Proximity Sensor Electrical Connection
2m Cable
Proximity Sensor Operating Frequency
25 Hz AC/50 Hz DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KG0010
Zoro #
G7261116
UPC #
-
Country of Origin
Germany

Dimensions

Length
84 mm
Dimensions [mm]
M18 x 1 / L = 84
Overall Height
84 mm
Overall Diameter
18 mm
Cable Length
2 m

Details

Item
Proximity Sensor
Proximity Sensing Method
Capacitive
Proximity Sensor Power Requirement
20 to 250V AC/DC
Proximity Sensor Electrical Connection
2m Cable
Proximity Sensor Operating Frequency
25 Hz AC/50 Hz DC
IP Rating
IP67
Standards
EN 60947-5-2
Includes
(2) Lock Nuts
Max. Current Load
350/150mA
Description/Special Features
Yellow LED Output Indication
Operating Temp. Range
-13 Degrees to 176 Degrees F
Electrical Connection
Bare Wire
Sensing range [mm]
8
Overload protection
no
Protection class
II
MTTF [years]
334
Minimum load current [mA]
4
Switching frequency DC [Hz]
50
Max. voltage drop switching output AC [V]
6
Reverse polarity protection
no
Connection
Cable: 2 m, PVC; 2 x 0.34 mm²
Permanent current rating of switching output AC [mA]
150; (350 (...50°C))
Items supplied
lock nuts: 2
Max. voltage drop switching output DC [V]
6
Display
switching status 1 x LED, yellow
Mounting
non-flush mountable
Protection
IP 67
Switching frequency AC [Hz]
25
Operating voltage [V]
20...250 AC/DC
EMC
EN 60947-5-2
Short-time current rating of switching output [mA]
2100; (20 ms / 0,5 Hz)
Switch point drift [% of Sr]
-15...15
Hysteresis [% of Sr]
1...15
Correction factor
glass: 0.4 / water: 1 / ceramics: 0.2 / PVC: 0.2
Max. leakage current [mA]
2.5 (250 V AC) / 1.7 (110 V AC) / 1.5 (24 V DC)
Thread designation
M18 x 1
Materials
PBT
Ambient temperature [°C]
-25...80
Real sensing range Sr [mm]
8± 10 %
Short-circuit proof
no
Permanent current rating of switching output DC [mA]
100
Housing
threaded type
Operating distance [mm]
0...6.5
Required protection
miniature fuse to IEC60127-2 sheet 1; ≤2 A; fast acting
Ambient temperature [°C]
-25...80
Style
Capacitive, Cylindrical
Output Circuit Number of Wires
2
Output Circuit Type
AC/DC-Type
DC Voltage Rating
20-250V DC
Output Circuit Voltage - Maximum
6 V DC
Output Circuit Current - Maximum
150 mA
Includes Indicator Lights
Indicator Lights Included
Sensing Face Shielding
Unshielded
Output Circuit Contact Form
NC
Switching Frequency
25 Hz (AC), 50 Hz (DC)
Operating Temperature - Minimum
-13 Degrees F
Operating Temperature - Maximum
176 Degrees F
Body Material
PBT
Sensing Distance - Maximum
8 mm
Features
Potentiometer
AC Voltage Rating
20-250V AC
Electrical Installation Type
Prewired Cable

Description

Capacitive Cylindrical Proximity Sensor, Capacitive, 18 mm, Proximity Sensor Power Requirement 20 to 250V AC/DC, Unshielded, Proximity Sensor Operating Frequency 25 Hz AC/50 Hz DC, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 8 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NC, IP Rating IP67, Case Material PBT, Length 84 mm, Operating Temp. Range -13 Degrees to 176 Degrees F, Max. Current Load 350/150mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.