Zoro Homepage

Compact HF RFID device

  • Mfr # DTE604

  • Zoro # G015820805


product price: $1,079.99
/ea
Free Shipping & Returns

Key Features

Maximum Monitoring Distance to RFID Tag
150 mm (50 mm Transponder), 180 mm (ISO Card)
Frequency Type
High Frequency
Operating Frequency
13.56 MHz
Compatible Frequency Range
Medium Range
Communication Interface
Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTE604
Zoro #
G015820805
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
113 mm
Overall Depth
50 mm
Overall Length
118.6 mm

Details

Item
Compact RFID Device
Maximum Monitoring Distance to RFID Tag
150 mm (50 mm Transponder), 180 mm (ISO Card)
Frequency Type
High Frequency
Operating Frequency
13.56 MHz
Compatible Frequency Range
Medium Range
Communication Interface
Ethernet
Current Consumption
500 mA
Maximum Monitoring Range to Front of Write/Read Head
600 mm
Protection Class
III
Electrical Design
Push-Pull
Minimum Operating Voltage
19.2 V DC
Number of Digital Ouputs
2
Data Transmission Protocol
TCP/IP
Electrical Connection - Voltage
5-Pin M12 A-Coding
Maximum Operating Voltage
28.8 V DC
Maximum Current Load Per Output
100 mA
Maximum Voltage Drop Switching Output
2 V DC
Maximum Monitoring Range to Side of Write/Read Head
850 mm
Parameter Setting Protocol
TCP/IP
Electrical Connection - Ethernet
(2) 4-Pin M12 D Coding
Radio Approval for Countries
Australia, Canada, China, EU/RED, India, Japan, Malaysia, Singapore, South Korea, Taiwan, USA, Vietnam
Product Type
Compact RFID Device
Maximum Operating Temperature
60 Degrees C
IP Rating
IP 67
Standards
ISO 15693
Minimum Operating Temperature
-4 Degrees F

Description

Compact HF RFID device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.