Zoro Homepage

Compact UHF RFID device

  • Mfr # DTE901

  • Zoro # G216383741


product price: $1,359.99
/ea
Free Shipping & Returns

Key Features

Product Type
Compact RFID Device
Communication Interface
Ethernet
Overall Length
118.6 mm
Electrical Connection - Voltage
5-Pin M12 A-Coding
Radio Approval for Countries
Canada, Mexico, USA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTE901
Zoro #
G216383741
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
118.6 mm
Overall Depth
50 mm
Overall Width
113 mm

Details

Product Type
Compact RFID Device
Communication Interface
Ethernet
Electrical Connection - Voltage
5-Pin M12 A-Coding
Radio Approval for Countries
Canada, Mexico, USA
Parameter Setting Protocol
TCP/IP
Transmission Power EIRP
200 mW
Minimum Operating Voltage
19.2 V DC
Frequency Type
Ultra-High Frequency
Data Transmission Protocol
PROFINET
Maximum Current Load Per Output
100 mA
Maximum Operating Voltage
28.8 V DC
Maximum Monitoring Range to Front of Write/Read Head
4,000 mm
Maximum Monitoring Distance to RFID Tag
1.9 m to E80393 ID tag
Maximum Operating Temperature
55 Degrees F
Number of Digital Ouputs
2
IP Rating
IP 67
Maximum Voltage Drop Switching Output
2 V DC
Current Consumption
500 mA
Minimum Operating Temperature
-4 Degrees F
Maximum Monitoring Range to Side of Write/Read Head
2,000 mm
Standards
EPC Class1 GEN2/ISO 18000-63
Operating Frequency
902 to 928 MHz
Compatible Frequency Range
Long Range
Item
Compact RFID Device
Electrical Connection - Ethernet
(2) 4-Pin M12 D Coding
Protection Class
III
Electrical Design
Push-Pull

Description

Compact UHF RFID device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.