Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PN2209
Zoro #
G6531935
UPC #
094720828013
Country of Origin
Germany
Details
Item
Fluid and Air Pressure Sensor
Range
-14.5 psi Vac to 14.5 psi
Analog Output
4 to 20mA or 0 to 10V DC
Control Output
NPN or PNP Open Collector
On/Off Setting
Programmable
Max. Pressure
725 psi
Power Required
18 to 32V DC
Process Connection
1/4 in FNPT
Electrical Connection
4 Pin M12
Display
4 Digit Alpha Numeric LED
Operating Temp. Range
13 Degrees to 176 Degrees F
IP Rating
IP65
Wetted Materials
Stainless Steel
Housing Material
Stainless Steel
Standards
CE
Pressure Connection Type
1/4" FNPT
Description
Fluid and Air Pressure Sensor, Range -14.5 psi Vac to 14.5 psi, Analog Output 4 to 20mA or 0 to 10V DC, Control Output NPN or PNP Open Collector, Programmable On/Off Setting, Power Required 18 to 32V DC, Process Connection 1/4 in FNPT, Electrical Connection 4 Pin M12, Display 4 Digit Alpha Numeric LED, Wetted Materials Stainless Steel, Housing Material Stainless Steel, Operating Temp. Range 13 Degrees to 176 Degrees F, IP Rating IP65, Max. Pressure 725 psi, Standards CE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.