Zoro Homepage

Double-Ended Cordset, 10 m L Cable

  • Mfr # EVC108

  • Zoro # G607877569


product price: $38.29
/ea

Key Features

End 1 Number of Pins
4
End 2 Number of Pins
4
Cable Length
10 m
Wire Size
0.34 mm²
IP Rating
IP65, IP67, IP68, IP69K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVC108
Zoro #
G607877569
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
10 m
Wire Size
0.34 mm²

Details

Item
Cordset
End 1 Number of Pins
4
End 2 Number of Pins
4
IP Rating
IP65, IP67, IP68, IP69K
Standards
CE, cULus, EAC, UKCA
Max. Voltage
250 V AC, 300 V DC
Max. Amps
4 A
End 1 Connection Type
M12
End 2 Connection Type
M12
Features
High Protection Rating for the Requirements of Harsh Industrial Environments, Mechanical End Stop to Protect the O-Ring from Destruction, Permanent, Reliable Sealing Even when Mounted without Tools, Resistant to Oils and Coolants, Vibration and Shock Resistant Thanks to Coupling Ring with Locking Mechanism
Maximum Operating Temperature
194 Degrees F
End 2 Gender
Female
Cable Jacket Color
Black
Number of Wires
4
End 1 Mounting Orientation
Straight
End 1 Gender
Male
Minimum Operating Temperature
-13 Degrees F
Cable Jacket Material
PUR
End 1 Number of Keyways
1
End 2 Mounting Orientation
Straight
Other climatic conditions for storage according to stated class
1K22/ DIN 60721-3-1
Connection
Cable: 10 m, PUR, Halogen-free, black, Ø 4.3 mm; 4 x 0.34 mm² (42 x Ø 0.1 mm )
Ambient temperature [°C]
-25...90
Max. current load total [A]
4
Electrical connection
Connector: 1 x M12, straight; coding: A; Locking: brass, nickel-plated; Contacts: gold-plated; Tightening torque: 0.6...1.5 Nm
Materials
housing: TPU orange; Sealing: FKM
Storage humidity [%]
10...100
Protection class
II
Operating voltage [V]
< 250 AC / < 300 DC
Storage temperature [°C]
-25...55
Special feature
Free from silicone; Halogen-free; Gold-plated contacts; Drag chain suitability
Material nut
brass, nickel-plated
Ambient temperature (moving) [°C]
-25...90
Product Type
Double Ended

Description

Double-Ended Cordset, End 1 Gender Male, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Female, End 2 Mounting Orientation Straight, End 2 Number of Pins 4, End 2 Connection Type M12, Cable Length 10 m, Cable Jacket Color Black, Cable Jacket Material PUR, Max. Amps 4 A, Wire Size 0.34 sq mm, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP65, IP67, IP68, IP69K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.