Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Encoder, Output A, B, Z, Stainless, 60.2mm D

  • Mfr # RVP510

  • Zoro # G7116317


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Output Type
HTL, TTL
Shaft Type
Hollow
Cable Connection
M12 8 Pin Plug
Rotor Inertia
80 g/sq cm
Starting Torque
150 gf-cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RVP510
Zoro #
G7116317
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
328 2/25 ft
Shaft Dia.
10 mm
Depth
60.2 mm
Diameter
58.6 mm
Width
58 mm
Overall Width
58 mm
Shaft Diameter
10 mm
Overall Diameter
2 5/16 in
Overall Depth
80.2 mm
Overall Length
93 9/10 mm

Details

Item
Encoder
Output Type
HTL, TTL
Shaft Type
Hollow
Cable Connection
M12 8 Pin Plug
Rotor Inertia
80 g/sq cm
Starting Torque
150 gf-cm
Cable Entry
Side/Rear
Power Supply
4.75 to 30 VDC Adapter
Standards
CE
Interface
Parallel
Max. RPM
12,000 RPM
Pulses per Revolution
10,000
Output
A, B, Z
Resolution
10,000 nsec
Encoder Type
Incremental
Maximum Speed
12,000 RPM
Encoder Style
Solid Shaft
Cable Entry Location
Rear, Side

Description

Encoder, Parallel, Output Type HTL, TTL, Power Supply 4.75 to 30 VDC Adapter, Shaft Type Hollow, Shaft Diameter 10 mm, Starting Torque 150 gf-cm, Rotor Inertia 80 g/sq cm, Maximum Speed 12,000 RPM, Cable Length 328 2/25 ft, Cable Connection M12 8 Pin Plug, Rear, Side Cable Entry Location, Overall Diameter 2 5/16 in, Overall Width 58 mm, Overall Depth 80.2 mm, Standards CE, Encoder Style Solid Shaft, Encoder Type Incremental, Overall Length 93 9/10 mm, Resolution 10,000 nsec

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.