Shop IFM
See all product information
Create Account
Measuring Wheel, 6 mm D
- Mfr # E60006
- Zoro # G6641778
product price:Â
$
81.89
/ea
Key Features
Dia.
63.6 mm
Shaft Dia.
6.0 mm
Depth
12.0 mm
Material
Aluminum
Number of Pins
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E60006
- Zoro #
- G6641778
- UPC #
- -
- Country of Origin
- United States
- Item
- Measuring Wheel
- Material
- Aluminum
- Number of Pins
- 0
- Finish
- Knurled
- For Use With
- Encoder
- Application
- Speed Measurement, Transversal Cutting Processes, Industrial Environments
- Mounting Hole Location
- Center
- Product Type
- Measuring Wheel
- Compatible Product Type
- Encoder
Dimensions
- Dia.
- 63.6 mm
- Shaft Dia.
- 6.0 mm
- Depth
- 12.0 mm
- Wheel Dia.
- 200.0 mm
- Shaft Diameter
- 6 mm
- Overall Depth
- 12 mm
- Overall Height
- 63.6 mm
- Mounting Hole Diameter
- 6 mm
- Wire Rope Length
- 17 mm
- Wheel Diameter
- 63.6 mm
- For Shaft Diameter
- 6 mm
- Overall Length
- 17 mm
- Length
- 17 mm
Description
Measuring Wheel, Wheel Dia. 200.0mm, Number of Pins 0, Shaft Dia. 6.0mm, Material Aluminum, Finish Knurled, Dia. 63.6mm, Depth 12.0mm, For Use With Encoder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.