Zoro Homepage

Flow Meter, 1 -1/2" NPT, 1.3- 80 gpm

  • Mfr # SM9601

  • Zoro # G7823247


product price: $1,260.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Stainless Steel
For Pipe Size
1 1/2 to 2 in
Connection Size
1 1/2 in
Connection Type
NPT
Display Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM9601
Zoro #
G7823247
UPC #
-
Country of Origin
Germany

Dimensions

For Pipe Size
1 1/2 to 2 in
Connection Size
1 1/2 in
Manufacturer Warranty Length
5 yr

Description

Flowmeter, Product Type Flow Meter, Flowmeter Type Electromagnetic, Accuracy +/-0.8 Percent MW + 0.5 Percent MEW, +/-1 Percent, Connection Size 1 1/2 in, Connection Type NPT, Compatible Flow Material Conductive Liquids, Water, Water-Like Liquids, Media Temperature - Maximum 176 Degrees F, Media Temperature - Minimum 14 Degrees F, Viscosity - Maximum 70 cSt, Voltage - Maximum 32V DC, Housing Material Stainless Steel, O-Ring Material Viton, Seal Material Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.