Zoro Homepage

Flow Meter, Magnetic, 100 LPM

  • Mfr # SM8004

  • Zoro # G6762987


product price: $1,044.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Stainless Steel
For Pipe Size
1 in
Connection Size
1 in
Flow Material
Conductive Media
Connection Type
BSPP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM8004
Zoro #
G6762987
UPC #
-
Country of Origin
Germany

Dimensions

For Pipe Size
1 in
Connection Size
1 in
Fitting Size (In.)
1
Length (In.)
4 in
Overall Length
4 in

Details

Item
Electronic Flowmeter
Housing Material
Stainless Steel
Flow Material
Conductive Media
Connection Type
BSPP
Max. Pressure
232 psi
Max. Viscosity
370 SUS
Wetted Materials
316L Stainless Steel, FKM, PEEK
Flow Range
0.2 to 100 gpm
Fluid Temp. Range
-4 Degrees to 176 Degrees F
Ambient Temperature
14 Degrees to 140 Degrees F
Accuracy (%)
+/-2
Flow Range (LPM)
0.2 to 100
Fluid Temp. Range (Deg. F)
-4 to 176
Pressure Rating (PSI)
232
Display Type
LED
Sensor Type
Magnetic
Output Type
4-20 mA
Display Units
cu m, L, Lpm, M3PH
Standards
CE Certified, CRN, CSA Certified, cULus Listed, EC 1935/2004, IO-Link, UKCA
Shaft Material
Stainless Steel
Seal Material
Stainless Steel
Includes Totalizer
No
Media Temperature - Minimum
14 Degrees F
Viscosity - Maximum
70 SUS
Includes Flow Rate Adjustment Knob
No
Accuracy
+/-2%
Voltage - Maximum
30V DC
Media Temperature - Maximum
70 Degrees C
Product Type
Electronic Flowmeter
O-Ring Material
Viton
Includes Pressure Gauge
No
Mounting Orientation
Universal
Unit Of Measure
Liters
Flowmeter Type
Electromagnetic
Flow Rate - Minimum
0.2 gpm
Operating Pressure - Maximum
232 psi
Flow Rate - Maximum
100 lpm
Compatible Flow Material
Conductive Liquids, Water, Water-Like Liquids
Wetted Material
316L Stainless Steel, Viton, PEEK

Description

Electronic Flowmeter, Product Type Electronic Flowmeter, Flowmeter Type Electromagnetic, Accuracy +/-2 Percent, Connection Size 1 in, Connection Type BSPP, Compatible Flow Material Conductive Liquids, Water, Water-Like Liquids, Media Temperature - Maximum 70 Degrees C, Media Temperature - Minimum 14 Degrees F, Viscosity - Maximum 70 SUS, Voltage - Maximum 30V DC, Housing Material Stainless Steel, O-Ring Material Viton, Seal Material Stainless Steel, Shaft Material Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.