Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flow Meter, Magnetic, 80 GPM

  • Mfr # SM9001

  • Zoro # G7196506


product price: $1,282.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Stainless Steel
For Pipe Size
1 1/2 to 2 in
Flow Material
Conductive Media
Connection Size
2 in
Connection Type
BSPP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM9001
Zoro #
G7196506
UPC #
-
Country of Origin
Germany

Dimensions

For Pipe Size
1 1/2 to 2 in
Connection Size
2 in
Fitting Size (In.)
2
Length (In.)
7 3/4 in
Overall Length
7.8 in

Details

Item
Electronic Flowmeter
Housing Material
Stainless Steel
Flow Material
Conductive Media
Connection Type
BSPP
Max. Pressure
232 psi
Wetted Materials
316L Stainless Steel, FKM, PEEK
Max. Viscosity
370 SUS
Flow Range
1.3 to 80 gpm
Fluid Temp. Range
-4 Degrees to 176 Degrees F
Flow Range (GPM)
1.3 to 80
Display Type
LED
Sensor Type
Magnetic
Fluid Temp. Range (Deg. F)
-4 to 176
Display Units
gal, gph, gpm, Temp
Output Type
4-20 mA
Ambient Temperature
14 Degrees to 140 Degrees F
Accuracy (%)
+/-0.8
Pressure Rating (PSI)
232
Seal Material
Stainless Steel
Shaft Material
Stainless Steel
Standards
CE Certified, CRN, CSA Certified, cULus Listed, EC 1935/2004, IO-Link, UKCA
Flow Rate - Maximum
80 gpm
Includes Totalizer
Yes
Compatible Flow Material
Conductive Liquids, Water, Water-Like Liquids
Unit Of Measure
Gallons
Accuracy
+/-0.8%
Viscosity - Maximum
70 SUS
Wetted Material
316L Stainless Steel, Centellen, Viton, PEEK
O-Ring Material
Viton
Includes Pressure Gauge
No
Includes Flow Rate Adjustment Knob
No
Pulse Rate
50 pulses/gal
Voltage - Maximum
32V DC
Flow Rate - Minimum
1.3 gpm
Media Temperature - Maximum
158 Degrees F
Media Temperature - Minimum
14 Degrees F
Mounting Orientation
Universal
Flowmeter Type
Electromagnetic
Product Type
Electronic Flowmeter
Operating Pressure - Maximum
232 psi

Description

Electronic Flowmeter, Product Type Electronic Flowmeter, Flowmeter Type Electromagnetic, Accuracy +/-0.8 Percent, Connection Size 2 in, Connection Type BSPP, Compatible Flow Material Conductive Liquids, Water, Water-Like Liquids, Media Temperature - Maximum 158 Degrees F, Media Temperature - Minimum 14 Degrees F, Viscosity - Maximum 70 SUS, Voltage - Maximum 32V DC, Housing Material Stainless Steel, O-Ring Material Viton, Seal Material Stainless Steel, Shaft Material Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.