Zoro Homepage

Flow Sensor, 0-19.5 fps, 100mm Probe

  • Mfr # SA4110

  • Zoro # G7823177


product price: $505.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Stainless Steel
Connection Size
5/16 in
Connection Type
Clamp
Standards
DIN EN 60068-2-27, DIN EN 60068-2-6, DIN EN 60947-5-9, IEC 61131-9, UL Listed
Overall Height
7.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA4110
Zoro #
G7823177
UPC #
-
Country of Origin
Germany

Dimensions

Connection Size
5/16 in
Overall Height
7.6 in
Overall Width
1.9 in

Details

Item
Flow Rate Sensor
Housing Material
Stainless Steel
Connection Type
Clamp
Standards
DIN EN 60068-2-27, DIN EN 60068-2-6, DIN EN 60947-5-9, IEC 61131-9, UL Listed
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
176 Degrees F
Flowmeter Type
Thermal Dispersion
Operating Pressure - Maximum
725 psi
Output Frequency
1,000 Hz
Accuracy
+/- 7% MW + 2% MEW
Wetted Material
Stainless Steel
Voltage - Maximum
30V DC

Description

Flow Rate Sensor, Flowmeter Type Thermal Dispersion, Connection Size 5/16 in, Connection Type Clamp, Viscosity - Maximum Not Applicable, Housing Material Stainless Steel, Filter Rating - Maximum Not Applicable, Operating Pressure - Maximum 725 psi, Accuracy +/- 7 Percent MW + 2 Percent MEW, Output Frequency 1,000 Hz, Voltage - Maximum 30V DC, Pulse Rate Not Applicable, Wetted Material Stainless Steel, Standards DIN EN 60068-2-27, DIN EN 60068-2-6, DIN EN 60947-5-9, IEC 61131-9, UL Listed

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.