Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flowmeter, LED, 1/4" BSP, 10 bar, 110" L

  • Mfr # SM4100

  • Zoro # G707877711


product price: $722.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Stainless Steel
For Pipe Size
1/4 in
Connection Size
1/4 in
Connection Type
BSPP
Standards
CA, CE, CPA Approval, CRN, cUL Listed, DNV, EMC, IO-Link
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM4100
Zoro #
G707877711
UPC #
-
Country of Origin
Germany

Dimensions

For Pipe Size
1/4 in
Connection Size
1/4 in
Manufacturer Warranty Length
5 yr
Overall Length
110 in

Details

Item
Magnetic-Inductive Flowmeter
Housing Material
Stainless Steel
Connection Type
BSPP
Standards
CA, CE, CPA Approval, CRN, cUL Listed, DNV, EMC, IO-Link
Seal Material
Stainless Steel
Shaft Material
Stainless Steel
Output Type
4-20 mA
Display Type
LED
Operating Pressure (Maximum)
10 bar
Flow Rate (Minimum)
5 mL/min
Accuracy
+/-2.5%, +/-2% MW + 0.5% MEW
Media Temperature (Maximum)
60 Degrees C
Wetted Material
Viton, PEEK, Stainless Steel
Flow Rate (Maximum)
3,000 mL/min
Compatible Flow Material
Conductive Liquids, Water, Water-Like Liquids
Media Temperature (Minimum)
0 Degrees C
Viscosity (Maximum)
70 cSt
Voltage (Maximum)
32V DC
Product Type
Magnetic-Inductive Flow Meter
Pulse Rate
0.001 pulses/L
Flow Rate - Minimum
5 mL/min
Flow Rate - Maximum
3,000 mL/min
Unit Of Measure
Liters
Media Temperature - Minimum
0 Degrees C
Includes Pressure Gauge
No
Includes Flow Rate Adjustment Knob
No
Viscosity - Maximum
70 cSt
Media Temperature - Maximum
60 Degrees C
Flowmeter Type
Electromagnetic
Voltage - Maximum
30V DC
Mounting Orientation
Universal
Includes Totalizer
Yes
O-Ring Material
EPDM
Operating Pressure - Maximum
16 bar

Description

Magnetic-Inductive Flowmeter, Product Type Magnetic-Inductive Flow Meter, Flowmeter Type Electromagnetic, Accuracy +/-2.5 Percent, +/-2 Percent MW + 0.5 Percent MEW, Connection Size 1/4 in, Connection Type BSPP, Compatible Flow Material Conductive Liquids, Water, Water-Like Liquids, Media Temperature - Maximum 60 Degrees C, Media Temperature - Minimum 0 Degrees C, Viscosity - Maximum 70 cSt, Voltage - Maximum 30V DC, Housing Material Stainless Steel, O-Ring Material EPDM

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.