Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inductive, Ring Proximity Sensor, Polyamide, M12, 3 Wires

  • Mfr # I7R217

  • Zoro # G012470621


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Electrical Connection
M12
IP Rating
IP67
Standards
CCC, CE, cRUus, cULus, EU Declaration of Conformity, MTTFd, REACH, RoHS, UL Listed
Includes Indicator Lights
Indicator Lights Included
Ring Inside Diameter
51 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I7R217
Zoro #
G012470621
UPC #
-
Country of Origin
Germany

Dimensions

Ring Inside Diameter
51 mm
Overall Width
80 mm
Overall Height
110 mm
Overall Depth
20 mm
Resolution of Steel Ball Diameter
6 mm

Details

Item
Proximity Sensor
Electrical Connection
M12
IP Rating
IP67
Standards
CCC, CE, cRUus, cULus, EU Declaration of Conformity, MTTFd, REACH, RoHS, UL Listed
Includes Indicator Lights
Indicator Lights Included
Body Material
Polyamide
DC Voltage Rating
10-35V DC
Output Circuit Contact Form
NO/NC
Output Circuit Current - Maximum
200 mA
Operating Temperature - Maximum
158 Degrees F
Output Circuit Type
PNP
Style
Inductive, Ring
Output Circuit Voltage - Maximum
33 V DC
NEMA Enclosure Rating
12, 13, 4X
Operating Temperature - Minimum
-13 Degrees F
Number of Pins
3
Output Circuit Number of Wires
3
Series
I7R Ring Sensor
AC Voltage Rating
Not Rated
Load Current - Maximum
200 mA
Features
Insensitive to Dirt, Static Operating Principle
Electrical Installation Type
Direct Connector

Description

Inductive Ring Proximity Sensor, IP Rating IP67, Standards CCC, CE, cRUus, cULus, EU Declaration of Conformity, MTTFd, REACH, RoHS, UL Listed, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.