Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inductive Sensor

  • Mfr # IGT201

  • Zoro # G322708407


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Material
Housing: Stainless Steel (1.4404 / 316L); Sensing Face: Peek Natural; LED Window: PEI; Lock Nuts: Stainless Steel (1.4404 / 316L)
Length
50 mm
Sensing Range
12 mm
Thread Size
M18 x 1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IGT201
Zoro #
G322708407
UPC #
-
Country of Origin
Germany

Dimensions

Length
50 mm
Thread Size
M18 x 1 mm

Details

Item
Inductive Sensor
Material
Housing: Stainless Steel (1.4404 / 316L); Sensing Face: Peek Natural; LED Window: PEI; Lock Nuts: Stainless Steel (1.4404 / 316L)
Sensing Range
12 mm

Description

Wide operating temperature range. High protection rating for the requirements of harsh industrial environments. Resistant to high-pressure cleaning with aggressive cleaning agents. Robust stainless steel housing for use in the food industry. Temperature shock resistant even in case of frequent temperature fluctuations. Inductive sensor; Sensing range 12 mm non-flush mountable; Operating voltage 10...30 DC V; 3-wire; PNP; M12 Connector; gold-plated contacts; Use in hygienic areas / regular cleaning processes. Items Supplied: lock nuts: 2.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.