Shop IFM
See all product information
Create Account
Measuring Wheel, 10 mm D
- Mfr # E60112
- Zoro # G6641559
product price:Â
$
75.89
/ea
Key Features
Dia.
63.6 mm
Shaft Dia.
10.0 mm
Depth
12.0 mm
Number of Pins
0
For Use With
Encoder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E60112
- Zoro #
- G6641559
- UPC #
- -
- Country of Origin
- United States
- Item
- Measuring Wheel
- Number of Pins
- 0
- For Use With
- Encoder
- Material
- Aluminum
- Finish
- Smooth
- Mounting Hole Location
- Center
- Compatible Product Type
- Encoder
- Application
- Speed Measurement, Transversal Cutting Processes, Industrial Environments
- Product Type
- Measuring Wheel
- Shell Material
- Aluminum
Dimensions
- Dia.
- 63.6 mm
- Shaft Dia.
- 10.0 mm
- Depth
- 12.0 mm
- Wheel Dia.
- 200.0 mm
- For Shaft Diameter
- 10 mm
- Overall Depth
- 12 mm
- Shaft Diameter
- 10 mm
- Mounting Hole Diameter
- 10 mm
- Wheel Diameter
- 63.66 mm
- Overall Length
- 17 mm
- Overall Height
- 63.6 mm
- Wire Rope Length
- 17 mm
- Length
- 17 mm
Description
Measuring Wheel, Wheel Dia. 200.0mm, Number of Pins 0, Shaft Dia. 10.0mm, Material Plastic, Finish Smooth, Dia. 63.6mm, Depth 12.0mm, For Use With Encoder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.