Shop IFM
See all product information
Create Account
Measuring Wheel, 6 mm D
- Mfr # E60007
- Zoro # G6641671
product price:Â
$
73.79
/ea
Key Features
Dia.
63.6 mm
Shaft Dia.
6.0 mm
Depth
12.0 mm
Number of Pins
0
For Use With
Encoder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E60007
- Zoro #
- G6641671
- UPC #
- -
- Country of Origin
- United States
- Item
- Measuring Wheel
- Number of Pins
- 0
- For Use With
- Encoder
- Finish
- Pimpled
- Material
- Aluminum
- Compatible Product Type
- Encoder
- Product Type
- Measuring Wheel
- Mounting Hole Location
- Center
- Application
- Speed Measurement, Transversal Cutting Processes, Industrial Environments
- Shell Material
- Aluminum
Dimensions
- Dia.
- 63.6 mm
- Shaft Dia.
- 6.0 mm
- Depth
- 12.0 mm
- Wheel Dia.
- 200.0 mm
- Mounting Hole Diameter
- 6 mm
- For Shaft Diameter
- 6 mm
- Overall Depth
- 12 mm
- Shaft Diameter
- 6 mm
- Overall Height
- 63.6 mm
- Overall Length
- 17 mm
- Wheel Diameter
- 63.6 mm
- Wire Rope Length
- 17 mm
- Length
- 17 mm
Description
Measuring Wheel, Wheel Dia. 200.0 mm, Number of Pins 0, Shaft Dia. 6.0 mm, Material Rubber, Finish Pimpled, Dia. 63.6 mm, Depth 12.0 mm, For Use With Encoder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.