Mounting Sleeve, 12 mm, Brass
Mfr # E12744
Zoro # G912845666
product price: $23.49
/eaKey Features
Material
Brass
Includes
(2) Brass Coated Nuts
Compatible Product Type
Cylindrical Proximity Sensors
Overall Height
34 mm
Compatible with Manufacturer Model Number
IF0006,IF0008,IF0302,IF0303,IF0311,IF0312,IF5719,IF5720,IF7102,IF7103,IF7104,IF7105,IF7106,IF7107,IFR200,IFS200,IFS201,IFS204,IFS205,IFS212,IFS213,IFS240,IFS241,IFS242,IFS243,IFS244,IFS245,IFS246,IFS247,IFS248,IFS249,IFS250,IFS251,IFS252,IFS253,IFS254,IFS255,IFS256,IFS257,IFS258,IFS259,IFS260,IFS261,IFS262,IFS263,IFS297,IFS298,IFS299,IFS304,IFS305,IFS306,IFT203,IFT240,IFT244,IFT245,IFT246
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E12744
Zoro #
G912845666
UPC #
-
Country of Origin
Germany
Dimensions
Overall Height
34 mm
Overall Depth
34 mm
Compatible Sensor Diameter
12 mm
Overall Width
19 mm
Details
Item
Mounting Sleeve
Material
Brass
Includes
(2) Brass Coated Nuts
Compatible Product Type
Cylindrical Proximity Sensors
Compatible with Manufacturer Model Number
IF0006,IF0008,IF0302,IF0303,IF0311,IF0312,IF5719,IF5720,IF7102,IF7103,IF7104,IF7105,IF7106,IF7107,IFR200,IFS200,IFS201,IFS204,IFS205,IFS212,IFS213,IFS240,IFS241,IFS242,IFS243,IFS244,IFS245,IFS246,IFS247,IFS248,IFS249,IFS250,IFS251,IFS252,IFS253,IFS254,IFS255,IFS256,IFS257,IFS258,IFS259,IFS260,IFS261,IFS262,IFS263,IFS297,IFS298,IFS299,IFS304,IFS305,IFS306,IFT203,IFT240,IFT244,IFT245,IFT246
Compatible with Series
IF
Compatible with Brand
Autonics, Eaton, IFM, Omron, Telemecanique
Product Type
Mounting Sleeve
Compatible with Mfr. Model No.
IF0006,IF0008,IF0302,IF0303,IF0311,IF0312,IF5719,IF5720,IF7102,IF7103,IF7104,IF7105,IF7106,IF7107,IFR200,IFS200,IFS201,IFS204,IFS205,IFS212,IFS213,IFS240,IFS241,IFS242,IFS243,IFS244,IFS245,IFS246,IFS247,IFS248,IFS249,IFS250,IFS251,IFS252,IFS253,IFS254,IFS255,IFS256,IFS257,IFS258,IFS259,IFS260,IFS261,IFS262,IFS263,IFS297,IFS298,IFS299,IFS304,IFS305,IFS306,IFT203,IFT240,IFT244,IFT245,IFT246
For Use with Mfr Model Number
IF0006,IF0008,IF0302,IF0303,IF0311,IF0312,IF5719,IF5720,IF7102,IF7103,IF7104,IF7105,IF7106,IF7107,IFR200,IFS200,IFS201,IFS204,IFS205,IFS212,IFS213,IFS240,IFS241,IFS242,IFS243,IFS244,IFS245,IFS246,IFS247,IFS248,IFS249,IFS250,IFS251,IFS252,IFS253,IFS254,IFS255,IFS256,IFS257,IFS258,IFS259,IFS260,IFS261,IFS262,IFS263,IFS297,IFS298,IFS299,IFS304,IFS305,IFS306,IFT203,IFT240,IFT244,IFT245,IFT246
Compatible Manufacturer Part Number
IF0006,IF0008,IF0302,IF0303,IF0311,IF0312,IF5719,IF5720,IF7102,IF7103,IF7104,IF7105,IF7106,IF7107,IFR200,IFS200,IFS201,IFS204,IFS205,IFS212,IFS213,IFS240,IFS241,IFS242,IFS243,IFS244,IFS245,IFS246,IFS247,IFS248,IFS249,IFS250,IFS251,IFS252,IFS253,IFS254,IFS255,IFS256,IFS257,IFS258,IFS259,IFS260,IFS261,IFS262,IFS263,IFS297,IFS298,IFS299,IFS304,IFS305,IFS306,IFT203,IFT240,IFT244,IFT245,IFT246
Compatible Manufacturer Model Number
IF0006,IF0008,IF0302,IF0303,IF0311,IF0312,IF5719,IF5720,IF7102,IF7103,IF7104,IF7105,IF7106,IF7107,IFR200,IFS200,IFS201,IFS204,IFS205,IFS212,IFS213,IFS240,IFS241,IFS242,IFS243,IFS244,IFS245,IFS246,IFS247,IFS248,IFS249,IFS250,IFS251,IFS252,IFS253,IFS254,IFS255,IFS256,IFS257,IFS258,IFS259,IFS260,IFS261,IFS262,IFS263,IFS297,IFS298,IFS299,IFS304,IFS305,IFS306,IFT203,IFT240,IFT244,IFT245,IFT246
For Use With Mfr. Model Number
Compatible with Manufacturer Model No.
IF0006,IF0008,IF0302,IF0303,IF0311,IF0312,IF5719,IF5720,IF7102,IF7103,IF7104,IF7105,IF7106,IF7107,IFR200,IFS200,IFS201,IFS204,IFS205,IFS212,IFS213,IFS240,IFS241,IFS242,IFS243,IFS244,IFS245,IFS246,IFS247,IFS248,IFS249,IFS250,IFS251,IFS252,IFS253,IFS254,IFS255,IFS256,IFS257,IFS258,IFS259,IFS260,IFS261,IFS262,IFS263,IFS297,IFS298,IFS299,IFS304,IFS305,IFS306,IFT203,IFT240,IFT244,IFT245,IFT246
Compatible Pump Manufacturer Part Number
IF0006,IF0008,IF0302,IF0303,IF0311,IF0312,IF5719,IF5720,IF7102,IF7103,IF7104,IF7105,IF7106,IF7107,IFR200,IFS200,IFS201,IFS204,IFS205,IFS212,IFS213,IFS240,IFS241,IFS242,IFS243,IFS244,IFS245,IFS246,IFS247,IFS248,IFS249,IFS250,IFS251,IFS252,IFS253,IFS254,IFS255,IFS256,IFS257,IFS258,IFS259,IFS260,IFS261,IFS262,IFS263,IFS297,IFS298,IFS299,IFS304,IFS305,IFS306,IFT203,IFT240,IFT244,IFT245,IFT246
Compatible Mfr. Model Number
IF0006,IF0008,IF0302,IF0303,IF0311,IF0312,IF5719,IF5720,IF7102,IF7103,IF7104,IF7105,IF7106,IF7107,IFR200,IFS200,IFS201,IFS204,IFS205,IFS212,IFS213,IFS240,IFS241,IFS242,IFS243,IFS244,IFS245,IFS246,IFS247,IFS248,IFS249,IFS250,IFS251,IFS252,IFS253,IFS254,IFS255,IFS256,IFS257,IFS258,IFS259,IFS260,IFS261,IFS262,IFS263,IFS297,IFS298,IFS299,IFS304,IFS305,IFS306,IFT203,IFT240,IFT244,IFT245,IFT246
Description
Mounting Sleeve, 12 mm, Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.