This item is Discontinued.

Ifm Photoelectric Sensor, Cylinder, Reflective OIP283

Photoelectric Sensor, Cylinder, Reflective (Discontinued)

  • Mfr # OIP283
  • Zoro # G6486304
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OIP283
Zoro #
G6486304
UPC #
-
Country of Origin
United States

Dimensions

Width
1.7"
Depth
1.5"
Length
2.95"
Min. Object Size
100 mm x 130 mm dia Light Spot
Diameter
30mm
Diameter - Cylindrical Photoelectric Sensor
30mm
Length - Cylindrical Photoelectric Sensor
75mm

Details

Item
Cylindrical Photoelectric Sensor
Circuit Type
NPN
IP Rating
67
Operating Mode - Photoelectric Sensor
Light On
Max. Load Current
200mA
Operating Frequency
1000 Hz
Electrical Connection
M12 Connector
Shape
Cylindrical
Power Requirement - Cylindrical Photoelectric Sensor
10 to 30V DC
Electrical Connection - Cylindrical Photoelectric Sensor
4-Pin M12 Male Connector
Max. Sensing Distance
15m
Operation Mode
Light On
Power Requirement
10 to 30VDC
Operating Temp. Range
-13 to 140 Degrees F
Sensing Method
Retroreflective
Sensing Method - Cylindrical Photoelectric Sensor
Retroreflective
Body Material
Zinc Alloy nickel-plated
NEMA Rating
IP67
Max. Sensing Distance - Cylindrical Photoelectric Sensor
15.0m
Light Source
Green, Yellow LED
Circuit Type - Cylindrical Photoelectric Sensor
NPN

Description

Cylindrical Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Retroreflective, Operating Mode - Photoelectric Sensor Light On, Diameter - Cylindrical Photoelectric Sensor 30mm, Power Requirement - Cylindrical Photoelectric Sensor 10 to 30V DC, Electrical Connection - Cylindrical Photoelectric Sensor 4-Pin M12 Male Connector, Circuit Type - Cylindrical Photoelectric Sensor NPN, Max. Sensing Distance - Cylindrical Photoelectric Sensor 15.0m

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.