Through-Beam Photoelectric Sensor Receiver, 1/2 in Connector, Right Angle, Cylindrical, Dark On, AC/DC-Type

  • Mfr # OG0039

  • Zoro # G7070341


product price:  $100.99
/ea
Free Shipping & Returns

Key Features

Sensing Method
Through-Beam
Electrical Connection
1/2 in Connector
Style
Cylindrical
Orientation
Right Angle
Overall Diameter
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OG0039
Zoro #
G7070341
UPC #
094720846383
Country of Origin
Germany

Dimensions

Overall Diameter
18 mm
Diameter - Cylindrical Photoelectric Sensor
18 mm
Diameter
18mm
Length - Cylindrical Photoelectric Sensor
86 mm
Length
86.00mm
Overall Height
76 mm
Dimensions [mm]
M18 x 1 / L = 76
Wave length [nm]
880
Sensor Diameter
18 mm

Details

Item
Photoelectric Sensor Receiver
Sensing Method
Through-Beam
Electrical Connection
1/2 in Connector
Style
Cylindrical
Orientation
Right Angle
Operating Mode
Dark On
IP Rating
IP67
Output Circuit Type
AC/DC-Type
Output Circuit Number of Wires
2
AC Voltage Rating
20-250V AC
DC Voltage Rating
20-250V DC
Standards
CCC, CE, UKCA
Light Source
Infrared LED
Max. Sensing Distance
15m
Power Requirement - Cylindrical Photoelectric Sensor
20 to 250V AC/DC
Body Material
PBT
Max. Load Current
180 mA
Features
PMMA Lens
Operating Temp. Range
-25 Degrees to 80 Degrees C
Max. Sensing Distance - Cylindrical Photoelectric Sensor
15 m
Power Requirement
20 to 250VAC/DC
Operating Frequency
25 Hz
Display
switching status 1 x LED, red function 1 x LED, red flashing
Items supplied
lock nuts: 2 x
Switching frequency DC [Hz]
25
Protection class
II
Overload protection
no
MTTF [years]
334
Range adjustable
yes
Thread designation
M18 x 1
Permanent current rating of switching output DC [mA]
90; (180 (...40°C))
Lens material
PMMA
Short-circuit proof
no
Max. voltage drop switching output DC [V]
8
EMC
EN 60947-5-2 EN 55011 class B
Permanent current rating of switching output AC [mA]
90; (180 (...40°C))
Minimum load current [mA]
5
Materials
PBT
Frequency AC [Hz]
47...63
Ambient temperature [°C]
-25...80
Transmitter / receiver
receiver
Max. leakage current [mA]
1.7
Function principle
Through-beam sensor
Required protection
miniature fuse to IEC60127-2 sheet 1; ≤2 A; fast acting
Max. voltage drop switching output AC [V]
8
Reverse polarity protection
no
Protection
IP 67
Range [m]
< 15
Switching frequency AC [Hz]
25
Type of light
infrared light
Short-time current rating of switching output [mA]
600; (20 ms / 0,5 Hz)
Operating voltage [V]
20...250 AC/DC
Includes Indicator Lights
Indicator Lights Included
Switching Frequency
25 Hz
Number of Pins
2
NEMA Enclosure Rating
No Enclosure
Sensing Distance - Minimum
0 m
Emitted Sensor Light
Infrared
Load Current - Maximum
180 mA
Operating Temperature - Minimum
-13 Degrees F
Sensing Distance - Maximum
15 m
Operating Temperature - Maximum
176 Degrees F
Electrical Installation Type
Direct Connector

Description

Photoelectric Sensor Receiver, Sensing Method - Cylindrical Photoelectric Sensor Through Beam Receiver, Operating Mode - Photoelectric Sensor Dark On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 20 to 250V AC/DC, Electrical Connection - Cylindrical Photoelectric Sensor 3-Pin 1/2 in Male Connector, Circuit Type - Cylindrical Photoelectric Sensor AC, Max. Sensing Distance - Cylindrical Photoelectric Sensor 15 m

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.