Shop IFM

Diffuse Photoelectric Sensor, 1/2 in Connector, Right Angle, Cylindrical, Light On, AC/DC-Type

  • Mfr # OG0035
  • Zoro # G8521021

product price: 
$
117.99
/ea
Free Shipping & Returns

Key Features

Sensing Method
Diffuse
Electrical Connection
1/2 in Connector
Style
Cylindrical
Orientation
Right Angle
Overall Diameter
18 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OG0035
Zoro #
G8521021
UPC #
006828000000
Country of Origin
Germany

Dimensions

Overall Diameter
18 mm
Length
86.00mm
Length - Cylindrical Photoelectric Sensor
86 mm
Min. Object Size
169mm dia Light Spot
Diameter
18mm
Diameter - Cylindrical Photoelectric Sensor
18 mm
Overall Height
76 mm
Light spot dimensions refer to
at maximum range
Wave length [nm]
880
Max. light spot diameter [mm]
169
Dimensions [mm]
M18 x 1 / L = 76
Minimum Object Size
169mm Dia. Light Spot
Sensor Diameter
18 mm
Fits Chest Size
PMMA Lens

Details

Item
Photoelectric Sensor
Sensing Method
Diffuse
Electrical Connection
1/2 in Connector
Style
Cylindrical
Orientation
Right Angle
Operating Mode
Light On
IP Rating
IP67
Output Circuit Type
AC/DC-Type
Output Circuit Number of Wires
2
AC Voltage Rating
20-250V AC
DC Voltage Rating
20-250V DC
Standards
CCC, CE, UKCA
Max. Sensing Distance - Cylindrical Photoelectric Sensor
600 mm
Operating Frequency
25 Hz
Features
PMMA Lens
Power Requirement - Cylindrical Photoelectric Sensor
20 to 250V AC/DC
Max. Load Current
180 mA
Power Requirement
20 to 250VAC/DC
Light Source
Infrared LED
Body Material
PBT
Operating Temp. Range
-25 Degrees to 80 Degrees C
Display
switching status 1 x LED, red function 1 x LED, red flashing
Max. voltage drop switching output AC [V]
8
Lens material
PMMA
Range [mm]
1...600; (white paper 200 x 200 mm 90% remission)
Short-circuit proof
no
Protection
IP 67
Switching frequency DC [Hz]
25
Reverse polarity protection
no
Short-time current rating of switching output [mA]
600; (20 ms / 0,5 Hz)
Frequency AC [Hz]
47...63
Protection class
II
Overload protection
no
Switching frequency AC [Hz]
25
Max. voltage drop switching output DC [V]
8
Range adjustable
yes
Permanent current rating of switching output AC [mA]
90; (180 (...40°C))
Type of light
infrared light
Permanent current rating of switching output DC [mA]
90; (180 (...40°C))
Minimum load current [mA]
5
Items supplied
lock nuts: 2 x
Materials
PBT
Thread designation
M18 x 1
Required protection
miniature fuse to IEC60127-2 sheet 1; ≤2 A; fast acting
EMC
EN 60947-5-2 EN 55011 class B
Function principle
Diffuse reflection sensor
Operating voltage [V]
20...250 AC/DC
Max. leakage current [mA]
1.7
Ambient temperature [°C]
-25...80
MTTF [years]
338
Sensing Distance - Maximum
600 mm
Operating Temperature - Minimum
-13 Degrees F
Product Type
Photoelectric Sensor
Sensing Distance - Minimum
1 mm
NEMA Enclosure Rating
No Enclosure
Load Current - Maximum
180 mA
Number of Pins
2
Includes Indicator Lights
Indicator Lights Included
Electrical Installation Type
Direct Connector
Operating Temperature - Maximum
176 Degrees F
Switching Frequency
25 Hz
Emitted Sensor Light
Infrared
Container Type
Cylindrical
Sensor Body Style
Cylindrical

Description

Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Diffuse, Operating Mode - Photoelectric Sensor Light On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 20 to 250V AC/DC, Electrical Connection - Cylindrical Photoelectric Sensor 3-Pin 1/2 in Male Connector, Circuit Type - Cylindrical Photoelectric Sensor AC, Max. Sensing Distance - Cylindrical Photoelectric Sensor 600 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.