Shop TELEMECANIQUE SENSORS

Photoelectric Sensor, Plastic, M8

  • Mfr # XUM9ALAYM8
  • Zoro # G224874545

product price: 
$
390.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Body Material
Plastic
Sensing Method
Polarized Retroreflective
Operating Temperature - Minimum
-25 Degrees C
DC Voltage Rating
12-24V DC
Electrical Installation Type
Direct Connector
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XUM9ALAYM8
Zoro #
G224874545
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
31 mm

Details

Body Material
Plastic
Sensing Method
Polarized Retroreflective
Operating Temperature - Minimum
-25 Degrees C
DC Voltage Rating
12-24V DC
Electrical Installation Type
Direct Connector
Output Circuit Type
NPN and PNP
Output Circuit Number of Wires
3
NEMA Enclosure Rating
4X
Output Circuit Contact Form
1NO/1NC
Standards
Ce, cULus, Ecolab, UKCA
Electrical Connection
M8
Sensing Distance - Maximum
15 m
Load Current - Maximum
100 mA
Switching Frequency
4,000 Hz
Sensing Distance - Minimum
3 m
Style
Rectangular
Item
Photoelectric Sensor
Operating Temperature - Maximum
55 Degrees C
Number of Pins
4
Response Time
125 usec
Product Type
Photoelectric Sensor
IP Rating
IP67, IP69K
Output Circuit Relay Style
Solid State
Operating Mode
Selectable Light On/Dark On
Orientation
Straight
Emitted Sensor Light
Red Light
Series
XUM
Container Type
Rectangular

Description

Photoelectric Sensor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.