Shop TELEMECANIQUE SENSORS

Photoelectric Sensor, PBT, M12

  • Mfr # XUN6APXNM12
  • Zoro # G024874523

product price: 
$
97.75
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Output Circuit Contact Form
1NO/1NC
Overall Depth
59 mm
Electrical Installation Type
Direct Connector
Includes Indicator Lights
Indicator Lights Included
Overall Diameter
18 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XUN6APXNM12
Zoro #
G024874523
UPC #
-
Country of Origin
Indonesia
Output Circuit Contact Form
1NO/1NC
Electrical Installation Type
Direct Connector
Includes Indicator Lights
Indicator Lights Included
Features
Adjustable Sensitivity, LED Indicators, Reverse Polarity Protection
Output Circuit Type
PNP
Series
XUN
Electrical Connection
M12
Emitted Sensor Light
Red Light
Operating Temperature - Minimum
-30 Degrees C
Operating Mode
Selectable Light On/Dark On
Load Current - Maximum
100 mA
Response Time
0.5 msec
Sensing Method
Diffuse
Item
Photoelectric Sensor
NEMA Enclosure Rating
4X
Output Circuit Number of Wires
4
IP Rating
IP65, IP67, IP69K
DC Voltage Rating
12-24V DC
Standards
Ce, cULus, UKCA
Sensing Distance - Minimum
0 mm
Orientation
Straight
Sensing Distance - Maximum
0.6 m
Style
Cylindrical
Number of Pins
4
Product Type
Photoelectric Sensor
Body Material
PBT
Output Circuit Relay Style
Solid State
Operating Temperature - Maximum
55 Degrees C
Switching Frequency
1,000 Hz
Container Type
Cylindrical
Sensor Body Style
Cylindrical

Dimensions

Overall Depth
59 mm
Overall Diameter
18 mm
Overall Width
24 mm
Sensor Diameter
18 mm
Overall Height
32 mm
Fits Chest Size
Adjustable Sensitivity, LED Indicators, Reverse Polarity Protection

Description

Photoelectric Sensor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.