Diffuse Photoelectric Sensor, M12, Right Angle, Cylindrical, Selectable Light On/Dark On, PNP

  • Mfr # OGT500

  • Zoro # G9990066


product price:  $91.89
/ea

Key Features

Sensing Method
Diffuse
Output Circuit Type
PNP
DC Voltage Rating
10-36V DC
Standards
CE, cULus, UKCA
Power Requirement - Cylindrical Photoelectric Sensor
10 to 36V DC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OGT500
Zoro #
G9990066
UPC #
-
Country of Origin
Germany

Dimensions

Length
72.00mm
Min. Object Size
66mm dia Light Spot
Length - Cylindrical Photoelectric Sensor
72 mm
Diameter - Cylindrical Photoelectric Sensor
18 mm
Diameter
18mm
Overall Height
72 mm
Dimensions [mm]
M18 x 1 / L = 72
Wave length [nm]
624
Max. light spot diameter [mm]
66
Light spot dimensions refer to
at maximum range
Overall Diameter
18 mm
Minimum Object Size
66mm Dia. Light Spot
Sensor Diameter
18 mm

Details

Item
Photoelectric Sensor
Sensing Method
Diffuse
Output Circuit Type
PNP
DC Voltage Rating
10-36V DC
Standards
CE, cULus, UKCA
Power Requirement - Cylindrical Photoelectric Sensor
10 to 36V DC
Operating Frequency
2,000 Hz
IP Rating
IP67
Light Source
Red LED
Max. Sensing Distance - Cylindrical Photoelectric Sensor
800 mm
Body Material
Stainless Steel
Electrical Connection
M12
Max. Sensing Distance
800mm
Max. Load Current
200 mA
Power Requirement
10 to 36VDC
Operating Temp. Range
-25 Degrees to 80 Degrees C
Display
switching status 1 x LED, yellow
Electrical design
PNP
Overload protection
yes
Max. voltage drop switching output DC [V]
2.5
Lens material
PMMA
Type of short-circuit protection
pulsed
Teach function
yes
Short-circuit protection
yes
Items supplied
lock nuts: 2 x
Factory setting
light-on mode
Materials
stainless steel (1.4404 / 316L); PA; LCP; EPDM; TPU
EMC
EN 60947-5-2
MTTF [years]
473
Protection class
II
Ambient temperature [°C]
-25...80
Switching frequency DC [Hz]
2000
Permanent current rating of switching output DC [mA]
150; (200 (...60°C))
Function principle
Diffuse reflection sensor
Reverse polarity protection
yes
Type of light
red light
Monitoring range final value [mm]
150...800
Electronic lock
yes
Range adjustable
yes
Current consumption [mA]
25
Thread designation
M18 x 1
Protection
IP 67
Operating voltage [V]
10...36 DC; ("supply class 2" to cULus)
Range [mm]
2...800; (white paper 200 x 200 mm 90% remission)
Electrical Installation Type
Direct Connector
Sensing Distance - Maximum
800 mm
Orientation
Right Angle
Emitted Sensor Light
Red Light
Style
Cylindrical
Sensing Distance - Minimum
2 mm
Load Current - Maximum
200 mA
Operating Mode
Selectable Light On/Dark On
Switching Frequency
2 kHz
Operating Temperature - Maximum
176 Degrees F
Number of Pins
4
Includes Indicator Lights
Indicator Lights Included
Operating Temperature - Minimum
-13 Degrees F

Description

Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Diffuse, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 10 to 36V DC, Electrical Connection - Cylindrical Photoelectric Sensor 4-Pin M12 Male Connector, Circuit Type - Cylindrical Photoelectric Sensor PNP, Max. Sensing Distance - Cylindrical Photoelectric Sensor 800 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.