This item is Discontinued.

Ifm Photoelectric Sensor, Cylindrical, Diffuse OIH282

Photoelectric Sensor, Cylindrical, Diffuse (Discontinued)

  • Mfr # OIH282
  • Zoro # G6419646
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OIH282
Zoro #
G6419646
UPC #
-
Country of Origin
United States

Dimensions

Width
1.7"
Depth
1.5"
Length
2.95"
Diameter
30mm
Length - Cylindrical Photoelectric Sensor
75mm
Min. Object Size
30 mm dia Light Spot
Diameter - Cylindrical Photoelectric Sensor
30mm

Details

Item
Cylindrical Photoelectric Sensor
Circuit Type
NPN
IP Rating
67
Operating Mode - Photoelectric Sensor
Light On
Max. Load Current
200mA
Operating Frequency
300 Hz
Electrical Connection
M12 Connector
Shape
Cylindrical
Max. Sensing Distance - Cylindrical Photoelectric Sensor
600mm
Operating Temp. Range
-13 to 140 Degrees F
Circuit Type - Cylindrical Photoelectric Sensor
NPN
Electrical Connection - Cylindrical Photoelectric Sensor
4-Pin M12 Male Connector
Sensing Method
Diffuse
Max. Sensing Distance
600mm
NEMA Rating
IP67
Operation Mode
Light On
Light Source
Green, Yellow LED
Body Material
Zinc Alloy nickel-plated
Power Requirement - Cylindrical Photoelectric Sensor
10 to 30V DC
Sensing Method - Cylindrical Photoelectric Sensor
Diffuse
Power Requirement
10 to 30VDC

Description

Cylindrical Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Diffuse, Operating Mode - Photoelectric Sensor Light On, Diameter - Cylindrical Photoelectric Sensor 30mm, Power Requirement - Cylindrical Photoelectric Sensor 10 to 30V DC, Electrical Connection - Cylindrical Photoelectric Sensor 4-Pin M12 Male Connector, Circuit Type - Cylindrical Photoelectric Sensor NPN, Max. Sensing Distance - Cylindrical Photoelectric Sensor 600mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.