Diffuse Photoelectric Sensor, M12, Right Angle, Rectangular, Selectable Light On/Dark On, PNP

  • Mfr # O5H500

  • Zoro # G6733413


product price:  $121.99
/ea
Free Shipping & Returns

Key Features

Sensing Method
Diffuse
Electrical Connection
M12
Width
18.20mm
Depth
70.30mm
Output Circuit Type
PNP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
O5H500
Zoro #
G6733413
UPC #
-
Country of Origin
Germany

Dimensions

Width
18.20mm
Depth
70.30mm
Length
46.80mm
Depth - Rectangular Photoelectric Sensor
70 mm
Min. Object Size
50mm dia Light Spot
Height - Rectangular Photoelectric Sensor
47 mm
Width - Rectangular Photoelectric Sensor
18 mm
Overall Height
56 mm
Dimensions [mm]
56 x 18.2 x 46.8
Wave length [nm]
624
Max. light spot diameter [mm]
50
Light spot dimensions refer to
Range
Overall Width
18 mm
Minimum Object Size
50mm Dia. Light Spot
Overall Depth
47 mm

Details

Item
Photoelectric Sensor
Sensing Method
Diffuse
Electrical Connection
M12
Output Circuit Type
PNP
DC Voltage Rating
10-36V DC
Standards
CE, cULus, UKCA
Light Source
Red LED
Operating Temp. Range
-25 Degrees to 60 Degrees C
Max. Load Current
200 mA
Max. Sensing Distance
1800mm
Power Requirement
10 to 36VDC
Power Requirement - Rectangular Photoelectric Sensor
10 to 36V DC
Max. Sensing Distance - Rectangular Photoelectric Sensor
1.8 m
Body Material
Polyamide
IP Rating
IP67
Features
Overload Protection, PMMA Lens, Reverse Polarity Protection
Operating Frequency
1,000 Hz
Display
switching status 1 x LED, yellow
Electronic lock
yes
Materials
housing: PA; bezel: stainless steel; operator interface: TPU
Max. voltage drop switching output DC [V]
2.5
Reverse polarity protection
yes
MTTF [years]
360
Teach function
yes
Range on grey object (18 % remission) [mm]
50...900
Type of light
red light
Protection
IP 67
Protection class
II
Range on black object (6 % remission) [mm]
50...600
Switching frequency DC [Hz]
1000
Overload protection
yes
EMC
EN 60947-5-2
Short-circuit protection
yes
Range on white object (90 % remission) [mm]
50...1800
Range adjustable
yes
Background suppression available
yes
Special feature
Background suppression
Operating voltage [V]
10...36 DC
Ambient temperature [°C]
-25...60
Lens material
PMMA
Lens alignment
side lens
Electrical design
PNP
Function principle
Diffuse reflection sensor
Permanent current rating of switching output DC [mA]
200
Type of short-circuit protection
pulsed
Current consumption [mA]
25
Range [mm]
50...1800; (white paper 200 x 200 mm 90% remission)
Electrical Installation Type
Direct Connector
Includes Indicator Lights
Indicator Lights Included
Sensing Distance - Minimum
50 mm
Number of Pins
4
Style
Rectangular
Operating Mode
Selectable Light On/Dark On
Sensing Distance - Maximum
1.8 m
NEMA Enclosure Rating
No Enclosure
Emitted Sensor Light
Red Light
Orientation
Right Angle
Load Current - Maximum
200 mA
Switching Frequency
1 kHz
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
-13 Degrees F

Description

Photoelectric Sensor, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.