- MFR #
- O5H504
- Zoro #
- G6779543
- UPC #
- 094720878230
- Country of Origin
- Singapore
- Item
- Photoelectric Sensor
- Sensing Method
- Diffuse
- Electrical Connection
- M12
- Style
- Rectangular
- Orientation
- Right Angle
- Operating Mode
- Selectable Light On/Dark On
- IP Rating
- IP67
- Output Circuit Type
- NPN
- DC Voltage Rating
- 10-36V DC
- Standards
- CE, cULus, UKCA
- Operating Frequency
- 1,000 Hz
- Power Requirement
- 10 to 36VDC
- Body Material
- Polyamide
- Max. Sensing Distance
- 1800mm
- Features
- Overload Protection, PMMA Lens, Reverse Polarity Protection
- Max. Sensing Distance - Rectangular Photoelectric Sensor
- 1.8 m
- Power Requirement - Rectangular Photoelectric Sensor
- 10 to 36V DC
- Light Source
- Red LED
- Max. Load Current
- 200 mA
- Operating Temp. Range
- -25 Degrees to 60 Degrees C
- Display
- switching status 1 x LED, yellow
- Type of light
- red light
- Electrical design
- NPN
- Range on black object (6 % remission) [mm]
- 50...600
- Type of short-circuit protection
- pulsed
- Current consumption [mA]
- 25
- Electronic lock
- yes
- Range adjustable
- yes
- Range on grey object (18 % remission) [mm]
- 50...900
- Lens alignment
- side lens
- Special feature
- Background suppression
- Background suppression available
- yes
- Short-circuit protection
- yes
- Range on white object (90 % remission) [mm]
- 50...1800
- Range [mm]
- 50...1800; (white paper 200 x 200 mm 90% remission)
- Function principle
- Diffuse reflection sensor
- Operating voltage [V]
- 10...36 DC
- Ambient temperature [°C]
- -25...60
- Teach function
- yes
- EMC
- EN 60947-5-2
- Overload protection
- yes
- Reverse polarity protection
- yes
- Protection class
- II
- Materials
- housing: PA; bezel: stainless steel; operator interface: TPU
- Lens material
- PMMA
- Protection
- IP 67
- Permanent current rating of switching output DC [mA]
- 200
- MTTF [years]
- 341
- Max. voltage drop switching output DC [V]
- 2.5
- Switching frequency DC [Hz]
- 1000
- Product Type
- Photoelectric Sensor
- Sensing Distance - Maximum
- 1.8 m
- Includes Indicator Lights
- Indicator Lights Included
- Number of Pins
- 4
- Electrical Installation Type
- Direct Connector
- Operating Temperature - Maximum
- 140 Degrees F
- NEMA Enclosure Rating
- No Enclosure
- Operating Temperature - Minimum
- -13 Degrees F
- Switching Frequency
- 1 kHz
- Sensing Distance - Minimum
- 50 mm
- Emitted Sensor Light
- Red Light
- Load Current - Maximum
- 200 mA