Photoelectric Sensor, Plastic, M12

  • Mfr # XUM5ALAYP015
  • Zoro # G724874632
product price: 
$
553.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Body Material
Plastic
Load Current - Maximum
100 mA
Output Circuit Number of Wires
3
Orientation
Straight
Overall Height
31 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XUM5ALAYP015
Zoro #
G724874632
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
31 mm
Cable Length
0.15 m

Details

Body Material
Plastic
Load Current - Maximum
100 mA
Output Circuit Number of Wires
3
Orientation
Straight
Item
Photoelectric Sensor
Operating Temperature - Maximum
55 Degrees C
Electrical Installation Type
Direct Connector
Operating Temperature - Minimum
-25 Degrees C
Switching Frequency
1,000 Hz
Sensing Method
Diffuse
Output Circuit Contact Form
1NO/1NC
Sensing Distance - Maximum
150 mm
Operating Mode
Selectable Light On/Dark On
IP Rating
IP67, IP69K
Emitted Sensor Light
Red Light
Series
XUM
Standards
Ce, cULus, Ecolab, UKCA
Style
Rectangular
Response Time
250 usec
Electrical Connection
M12
Product Type
Photoelectric Sensor
DC Voltage Rating
12-24V DC
NEMA Enclosure Rating
4X
Number of Pins
4
Sensing Distance - Minimum
120 mm
Output Circuit Relay Style
Solid State
Output Circuit Type
NPN and PNP
Container Type
Rectangular

Description

Photoelectric Sensor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products