Shop TELEMECANIQUE SENSORS

Photoelectric Sensor, Plastic, M12

  • Mfr # XUN6APYNM12
  • Zoro # G424874550

product price: 
$
97.75
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Orientation
Straight
NEMA Enclosure Rating
4X
Emitted Sensor Light
Infrared
Sensing Method
Diffuse
Overall Diameter
18 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XUN6APYNM12
Zoro #
G424874550
UPC #
-
Country of Origin
Indonesia
Orientation
Straight
NEMA Enclosure Rating
4X
Emitted Sensor Light
Infrared
Sensing Method
Diffuse
Standards
IEC Compliant
Body Material
Plastic
Operating Mode
Selectable Light On/Dark On
Product Type
Photoelectric Sensor
Style
Cylindrical
Switching Frequency
500 Hz
DC Voltage Rating
12-24V DC
Load Current - Maximum
200 mA
Output Circuit Type
PNP
Response Time
1 msec
Sensing Distance - Minimum
0 m
Operating Temperature - Minimum
-25 Degrees C
IP Rating
IP67
Sensing Distance - Maximum
6 m
Electrical Connection
M12
Output Circuit Relay Style
Solid State
Operating Temperature - Maximum
55 Degrees C
Number of Pins
4
Series
XUN
Features
Reverse Polarity Protection, Short-Circuit Protection
Electrical Installation Type
Direct Connector
Output Circuit Number of Wires
3
Includes Indicator Lights
Indicator Lights Included
Item
Photoelectric Sensor
Output Circuit Contact Form
1NO/1NC
Container Type
Cylindrical
Sensor Body Style
Cylindrical

Dimensions

Overall Diameter
18 mm
Overall Height
69 mm
Minimum Object Size
50
Sensor Diameter
18 mm
Fits Chest Size
Reverse Polarity Protection, Short-Circuit Protection

Description

Photoelectric Sensor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.