This item is Discontinued.

Ifm Photoelectric Sensor, Right Angle, Diffuse OGH080

Photoelectric Sensor, Right Angle, Diffuse (Discontinued)

  • Mfr # OGH080
  • Zoro # G6607273
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OGH080
Zoro #
G6607273
UPC #
-
Country of Origin
United States

Dimensions

Width
19.10mm
Depth
52.60mm
Height - Rectangular Photoelectric Sensor
37 mm
Length
36.90mm
Width - Rectangular Photoelectric Sensor
19 mm
Depth - Rectangular Photoelectric Sensor
53 mm
Min. Object Size
11mm dia Light Spot
Overall Height
37 mm
Overall Width
19 mm
Minimum Object Size
11mm Dia. Light Spot
Overall Depth
53 mm

Details

Item
Photoelectric Sensor
Sensing Method - Rectangular Photoelectric Sensor
Diffuse
Circuit Type
AC
IP Rating
IP67
Power Requirement - Rectangular Photoelectric Sensor
20 to 250V AC
Output Circuit Type - Rectangular Photoelectric Sensor
AC
Operating Mode - Photoelectric Sensor
Light On
Max. Sensing Distance - Rectangular Photoelectric Sensor
100 mm
Max. Load Current
200 mA
Operating Frequency
20 Hz
Electrical Connection - Rectangular Photoelectric Sensor
2-Pin 1/2 in 20 UNF Male Connector
Electrical Connection
M18
Operating Temp. Range
-25 Degrees to 60 Degrees C
Body Material
PEI, Zinc Alloy
Operation Mode
Light On
Shape
Right Angle
Power Requirement
20 to 250VAC
Sensing Method
Diffuse
Max. Sensing Distance
100mm
NEMA Rating
Not Rated
Features
PMMA Lens
Standards
CE, cUL, UL Listed
Light Source
Red LED
Number of Pins
2
Product Type
Photoelectric Sensor
Output Circuit Type
AC-Type
Switching Frequency
20 Hz
Sensing Distance - Maximum
100 mm
Load Current - Maximum
200 mA
NEMA Enclosure Rating
Not Rated
Operating Mode
Light On
Style
Rectangular
Orientation
Right Angle

Description

Photoelectric Sensor, Operating Mode - Photoelectric Sensor Light On

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.