Diffuse Photoelectric Sensor, M12, Right Angle, Rectangular, Light On, NPN

  • Mfr # OGH282
  • Zoro # G6750956
product price: 
$
84.99
/ea

Key Features

Sensing Method
Diffuse
Electrical Connection
M12
Style
Rectangular
Width
18.00mm
Orientation
Right Angle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OGH282
Zoro #
G6750956
UPC #
-
Country of Origin
Germany

Dimensions

Width
18.00mm
Depth
52.00mm
Depth - Rectangular Photoelectric Sensor
52 mm
Min. Object Size
7mm dia Light Spot
Height - Rectangular Photoelectric Sensor
35 mm
Width - Rectangular Photoelectric Sensor
18 mm
Length
35.40mm
Overall Height
53 mm
Light spot dimensions refer to
at maximum range
Dimensions [mm]
52.6 x 19.1 x 35.9
Max. light spot diameter [mm]
7
Wave length [nm]
645
Overall Depth
36 mm
Overall Width
19 mm
Minimum Object Size
7mm Dia. Light Spot
Fits Chest Size
Overload Protection, PEI Lens, Reverse Polarity Protection

Details

Item
Photoelectric Sensor
Sensing Method
Diffuse
Electrical Connection
M12
Style
Rectangular
Orientation
Right Angle
Operating Mode
Light On
IP Rating
IP65, IP67
Output Circuit Type
NPN
DC Voltage Rating
10-30V DC
Standards
CE, cULus, IEC, UKCA
Max. Load Current
200 mA
Power Requirement
10 to 30VDC
Max. Sensing Distance
100mm
Operating Temp. Range
-25 Degrees to 60 Degrees C
Body Material
Zinc
Max. Sensing Distance - Rectangular Photoelectric Sensor
100 mm
Power Requirement - Rectangular Photoelectric Sensor
10 to 30V DC
Light Source
Red LED
Operating Frequency
1,000 Hz
Features
Overload Protection, PEI Lens, Reverse Polarity Protection
Response Time
10 msec
Display
switching status 1 x LED, yellow operation 1 x LED, green
Range on black object (6 % remission) [mm]
< 100
Range on grey object (18 % remission) [mm]
< 100
Storage temperature [°C]
-40...60
Min. process cycle time [ms]
10
Permanent current rating of switching output DC [mA]
200
Type of short-circuit protection
pulsed
Current consumption [mA]
25
Background suppression available
yes
Special feature
Background suppression
Max. voltage drop switching output DC [V]
2.5
IO-Link revision
1.1
Function principle
Diffuse reflection sensor
Lens alignment
side lens
Overload protection
yes
Ambient temperature [°C]
-25...60
UL approval
Ta -25...60°C Enclosure type Type 1 power supply Class 2 File number UL E174191
Switching frequency DC [Hz]
1000
Electrical design
NPN
Transmission type
COM2 (38,4 kBaud)
IO-Link process data (cyclical)
function bit length process value 16 device status 4 binary switching information 1
Lens material
PEI
IO-Link functions (acyclical)
application specific tag; operating hours counter; switching cycles counter
Protection
IP 65; IP 67
Range [mm]
< 100; (white paper 200 x 200 mm 90% remission)
Communication interface
IO-Link
Protection class
III
Short-circuit protection
yes
Items supplied
lock nut: 1 x
SIO mode
yes
SDCI standard
IEC 61131-9
Operating voltage [V]
10...30 DC
EMC
EN 60947-5-2
Required master port type
A
Range adjustable
no
Range on white object (90 % remission) [mm]
< 100
Reverse polarity protection
yes
MTTF [years]
782
Type of light
red light
Profiles
Smart Sensor: Device Identification; Device Diagnosis; Teach Channel; Switching Channel
Materials
diecast zinc; PEI
Thread designation
M18 x 1
Storage temperature [°C]
-40...60
Operating Temperature - Minimum
-13 Degrees F
Sensing Distance - Maximum
100 mm
Emitted Sensor Light
Red Light
Number of Pins
4
Includes Indicator Lights
Indicator Lights Included
Operating Temperature - Maximum
140 Degrees F
Electrical Installation Type
Direct Connector
Product Type
Photoelectric Sensor
Load Current - Maximum
200 mA
Switching Frequency
1 kHz
NEMA Enclosure Rating
No Enclosure
Container Type
Rectangular
Sensor Body Style
Rectangular

Description

Photoelectric Sensor, Operating Mode - Photoelectric Sensor Light On

Ratings & reviews