This item is Discontinued.

Ifm Photoelectric Sensor, Rt Angle, Thru-Beam OGE081

Photoelectric Sensor, Rt Angle, Thru-Beam (Discontinued)

  • Mfr # OGE081
  • Zoro # G6828211
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OGE081
Zoro #
G6828211
UPC #
-
Country of Origin
United States

Dimensions

Width
19.10mm
Depth
52.60mm
Height - Rectangular Photoelectric Sensor
37mm
Width - Rectangular Photoelectric Sensor
19mm
Depth - Rectangular Photoelectric Sensor
53mm
Length
36.90mm

Details

Item
Photoelectric Sensor Receiver
IP Rating
IP67
Circuit Type
AC
Sensing Method - Rectangular Photoelectric Sensor
Through Beam Receiver
Power Requirement - Rectangular Photoelectric Sensor
20 to 250V AC
Output Circuit Type - Rectangular Photoelectric Sensor
AC
Operating Mode - Photoelectric Sensor
Light On
Max. Load Current
200mA
Max. Sensing Distance - Rectangular Photoelectric Sensor
20.0m
Operating Frequency
30 Hz
Electrical Connection - Rectangular Photoelectric Sensor
2-Pin 1/2 in 20 UNF Male Connector
Electrical Connection
M18
Standards
CE, cUL, UL Listed
Max. Sensing Distance
20m
Body Material
Zinc
Light Source
Red LED
NEMA Rating
Not Rated
Power Requirement
20 to 250VAC
Shape
Right Angle
Sensing Method
Through-Beam
Operation Mode
Light On
Features
PMMA Lens
Operating Temp. Range
-25 Degrees to 60 Degrees C
Operating Mode
Light On
NEMA Enclosure Rating
Not Rated
Orientation
Right Angle
Product Type
Photoelectric Sensor Receiver
Emitted Sensor Light
Red Light
Style
Rectangular
Output Circuit Type
AC-Type
Number of Pins
2

Description

Photoelectric Sensor Receiver, Operating Mode - Photoelectric Sensor Light On

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.