This item is Discontinued.

Ifm Photoelectric Sensor, Rt Angle, Thru-Beam OGS080

Photoelectric Sensor, Rt Angle, Thru-Beam (Discontinued)

  • Mfr # OGS080
  • Zoro # G6696024
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OGS080
Zoro #
G6696024
UPC #
-
Country of Origin
United States

Dimensions

Width
19.10mm
Depth
52.60mm
Height - Rectangular Photoelectric Sensor
37mm
Min. Object Size
800 mm dia Light Spot
Width - Rectangular Photoelectric Sensor
19mm
Depth - Rectangular Photoelectric Sensor
53mm
Length
36.90mm

Details

Item
Photoelectric Sensor
IP Rating
67
Circuit Type
AC
Sensing Method - Rectangular Photoelectric Sensor
Through Beam Transmitter
Power Requirement - Rectangular Photoelectric Sensor
20 to 250V AC
Output Circuit Type - Rectangular Photoelectric Sensor
AC
Operating Mode - Photoelectric Sensor
Light On
Max. Sensing Distance - Rectangular Photoelectric Sensor
20.0m
Electrical Connection - Rectangular Photoelectric Sensor
2-Pin 1/2 in 20 UNF Male Connector
Operating Frequency
30 Hz
Electrical Connection
Quick Disconnect 1/2" Connector
Body Material
Zinc Alloy, PEI
Operating Temp. Range
-25 Degrees to 60 Degrees C
Light Source
Red LED
Power Requirement
20 to 250VAC
NEMA Rating
Not Rated
Max. Sensing Distance
20m
Shape
Right Angle
Operation Mode
Light On
Sensing Method
Through Beam Transmitter
Features
PMMA Lens
Standards
UL Listed, CUL Listed, CE Approval

Description

Photoelectric Sensor, Shape - Rectangular Photoelectric Sensor Right Angle, Sensing Method - Rectangular Photoelectric Sensor Through Beam Transmitter, Power Requirement - Rectangular Photoelectric Sensor 20 to 250V AC, Output Circuit Type - Rectangular Photoelectric Sensor AC, Operating Mode - Photoelectric Sensor Light On, Max. Sensing Distance - Rectangular Photoelectric Sensor 20.0m, Electrical Connection - Rectangular Photoelectric Sensor 2-Pin 1/2 in 20 UNF Male Connector

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.