Zoro Homepage

Pressure Sensor, Range 0 to 36.2 psi

  • Mfr # PN7296

  • Zoro # G5893085


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Range
0 to 36.2 psi
Power Required
18 to 30V DC
Process Connection
1/4 in NPT
Electrical Connection
4 Pin M12 Connector
Display
Display unit 3 x LED, green (bar, psi, kPa) switching status 2 x LED, yellow measured values alphanumeric display, red/green 4-digit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN7296
Zoro #
G5893085
UPC #
-
Country of Origin
Germany

Dimensions

Manufacturer Warranty Length
5 yr
Overall Depth
1.06 in
Overall Width
1.34 in
Overall Height
3.57 in

Details

Item
Digital Pressure Sensor
Range
0 to 36.2 psi
Power Required
18 to 30V DC
Process Connection
1/4 in NPT
Electrical Connection
4 Pin M12 Connector
Display
Display unit 3 x LED, green (bar, psi, kPa) switching status 2 x LED, yellow measured values alphanumeric display, red/green 4-digit
IP Rating
IP65, IP67
Compatible With
Air and Liquids
Housing Material
Stainless Steel
On Set Point
0.4 to 36.2 psi
Contact Form
SPST
Temp. Range
-13 Degrees to 176 Degrees F
Circuit Type
PNP/NPN
Burst Pressure
725 psi
Output Current
150mA, 200mA @ 60 Degrees C, 250mA @ 40 Degrees C
Off Set Point
0.2 to 36 psi
Wetted Materials
Ceramic, Stainless Steel
Application
for industrial applications
Series
PN
Product Type
Digital Pressure Sensor
IO-Link revision
1.1
IO-Link resolution pressure [bar]
0.001, 0.01
Repeatability [% of the span]
<± 0,1; (with temperature fluctuations < 10 K)
Current consumption [mA]
< 35
Restrictor element integrated
no (can be retrofitted)
Permanent current rating of switching output DC [mA]
150; (200 (...60°C) 250 (...40°C))
SDCI standard
IEC 61131-9
Min. bursting pressure
50 bar 725 psi 5000 kPa
Ambient temperature [°C]
-25...80
IO-Link process data (cyclical)
function bit length pressure 16 device status 4 binary switching information 2, function bit length pressure 14 binary switching information 2
Hysteresis deviation [% of the span]
<± 0,25
Protection
IP 65; IP 67
Switch point accuracy [% of the span]
<± 0,5
Operating voltage [V]
18...30 DC; (to SELV/PELV)
IO-Link functions (acyclical)
application specific tag
Response time [ms]
< 3
Materials
stainless steel (1.4404 / 316L); PBT+PC-GF30; PBT-GF20; PC
Measuring range
0...2.5 bar 0...2500 mbar 0...36.2 psi 0...250 kPa
Vibration resistance
DIN EN 60068-2-6 20 g (10...2000 Hz)
Switching frequency DC [Hz]
< 170
Electrical design
PNP/NPN
Pressure rating
20 bar 290 psi 2000 kPa
Min. difference between SP and rP
0.02 bar 0.2 psi 2 kPa
Transmission type
COM2 (38,4 kBaud)
Set point SP
0.02...2.5 bar 0.4...36.2 psi 2...250 kPa, 0.02...2.5 bar 0.3...36.3 psi 2...250 kPa
Characteristics deviation [% of the span]
<± 0,25 (BFSL) / <± 0,5 (LS); (BFSL = Best Fit Straight Line; LS = limit value setting)
Profiles
Smart Sensor ED2: Digital Measuring Sensor (0x000A), Identification and Diagnosis (0x4000), Smart Sensor: Process Data Variable; Device Identification, Device Diagnosis
Number of digital outputs
2
Shock resistance
DIN EN 60068-2-27 50 g (11 ms)
Communication interface
IO-Link
Reverse polarity protection
yes
Pressure Equipment Directive
Sound engineering practice; can be used for group 2 fluids; group 1 fluids on request
Connection
Connector: 1 x M12; coding: A; Contacts: gold-plated
Storage temperature [°C]
-40...100
SIO mode
yes
Delay time programmable dS, dr [s]
0...50
Min. process cycle time [ms]
2.3, 3
Media
liquids and gases
Medium temperature [°C]
-25...80
Special feature
Gold-plated contacts
Type of short-circuit protection
pulsed
Type of pressure
relative pressure
MTTF [years]
260
IO-Link resolution pressure [MPa]
0.001, 0.0001
Overload protection
yes
Measuring element
ceramic-capacitive pressure measuring cell
MAWP (for applications according to CRN)
20 bar 290 psi 2000 kPa
Required master port type
A; (when pin 2 not connected: B)
Temperature coefficient span [% of the span / 10 K]
<± 0,2; (-0...80°C)
Total number of outputs
2
Reset point rP
0.01...2.49 bar 0.1...36.1 psi 1...249 kPa, 0.01...2.49 bar 0.2...36 psi 1...249 kPa
Parameter setting options
hysteresis / window; normally open / normally closed; switching logic; switch-on/switch-off delay; Damping; Display unit
Integrated watchdog
yes
EMC
DIN EN 61000-6-2 DIN EN 61000-6-3
In steps of
0.01 bar 0.2 psi 1 kPa, 0.01 bar 0.1 psi 1 kPa
Long-term stability [% of the span]
<± 0,05; (per 6 months)
Short-circuit protection
yes
Max. voltage drop switching output DC [V]
2.5
Temperature coefficient zero point [% of the span / 10 K]
<± 0,2; (-0...80°C)
Power-on delay time [s]
< 0.3
Protection class
III
Number of inputs and outputs
Number of digital outputs: 2
Min. insulation resistance [MΩ]
100; (500 V DC)
Tightening torque [Nm]
2...3 turns after hand-fastening; recommended tightening torque; depends on lubrication, seal and pressure rating
Output function
normally open / normally closed; (parameterisable)
Output signal
switching signal; IO-Link; (configurable)
Materials (wetted parts)
stainless steel (1.4404 / 316L); ceramics; FKM
Min. pressure cycles
100 million
UL approval
UL Approval no. J001
Reset Point - Maximum
36 psi
Compatible Media
Gas, Liquid
Output Current Rating
0.15 A, 0.2 A @ 140 Degrees F, 0.25 A @ 104 Degrees F
Electrical Design Output
PNP/NPN
Operating Temperature - Minimum
-13 Degrees F
Reset Point - Minimum
0.2 psi
Pressure - Maximum
36.2 psi
Set Point - Minimum
0.4 psi
Set Point - Maximum
36.2 psi
Operating Temperature - Maximum
176 Degrees F
Pressure - Minimum
0 psi
Pressure Connection Type
1/4 in NPT
Voltage Rating - Maximum
30 V DC

Description

Digital Pressure Sensor, Power Required 18 to 30V DC, Range 0 to 36.2 psi, Compatible With Air and Liquids, Circuit Type PNP/NPN, Output Current 150mA, 200mA @ 60 Degrees C, 250mA @ 40 Degrees C, Contact Form SPST, On Set Point 0.4 to 36.2 psi, Off Set Point 0.2 to 36 psi, Burst Pressure 725 psi, Process Connection 1/4 in NPT, IP Rating IP65, IP67, Housing Material Stainless Steel, Wetted Materials Ceramic, Stainless Steel, Electrical Connection 4 Pin M12 Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.