Pressure switch
- Mfr # PK6520
- Zoro # G923389364
product price:Â
$
282.99
/ea
Free Shipping & Returns
Key Features
Reset Point - Minimum
175 psi
Compatible Media
Gas, Liquid
Set Point - Minimum
290 psi
Features
High Long-Term Stability, Mechanical Locking
Electrical Connection
4-Pin M12 Male Connector
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PK6520
- Zoro #
- G923389364
- UPC #
- -
- Country of Origin
- Romania
- Reset Point - Minimum
- 175 psi
- Compatible Media
- Gas, Liquid
- Set Point - Minimum
- 290 psi
- Features
- High Long-Term Stability, Mechanical Locking
- Electrical Connection
- 4-Pin M12 Male Connector
- Operating Temperature - Maximum
- 80 Degrees C
- Pressure - Maximum
- 5,800 psi
- Media Temperature - Maximum
- 80 Degrees C
- Operating Temperature - Minimum
- -25 Degrees C
- Housing Material
- FKM, PBT, PC, Stainless Steel
- Pressure - Minimum
- 0 psi
- IP Rating
- IP67
- Standards
- DIN EN 61000-6-2, DIN EN 61000-6-3, DIN IEC 68-2-27, DIN IEC 68-2-6
- Product Type
- Water and Air Pressure Switch
- Pressure Switch Action Type
- Reverse
- Set Point - Maximum
- 5,800 psi
- Pressure Connection Type
- 1/4" BSPP, M5
- Switching Signal Output
- PNP
- Item
- Pressure Switch
- DC Contact Rating
- 500 mA @ 32 V
- Wetted Materials
- FKM, Stainless Steel
- Burst Pressure
- 23,200 psi
- Media Temperature - Minimum
- -25 Degrees C
- Reset Point - Maximum
- 5,685 psi
Dimensions
- Overall Width
- 27 mm
- Overall Height
- 71.6 mm
- Fits Chest Size
- High Long-Term Stability, Mechanical Locking
Description
Pressure Switch, Standards DIN EN 61000-6-2, DIN EN 61000-6-3, DIN IEC 68-2-27, DIN IEC 68-2-6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.