Shop IFM
See all product information
Create Account
Pressure switch and transmitter
Mfr # PN2693
Zoro # G223744481
product price:Â $619.99
/ea
Free Shipping & Returns
Key Features
Standards
CE, CRN, cULus Listed, DNV.COM/AF, IEC 61131-9, IO-Link, UKCA
Overall Width
34 mm
Proof Pressure
2,175 psi
Overall Height
103.7 mm
Switching Signal Output
PNP/NPN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PN2693
- Zoro #
- G223744481
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Width
- 34 mm
- Overall Height
- 103.7 mm
- Manufacturer Warranty Length
- 5 yr
- Overall Depth
- 49.4 mm
Details
- Item
- Pressure Switch and Transmitter
- Standards
- CE, CRN, cULus Listed, DNV.COM/AF, IEC 61131-9, IO-Link, UKCA
- Proof Pressure
- 2,175 psi
- Switching Signal Output
- PNP/NPN
- Electrical Connection
- 4-Pin M12 Male Connector
- Pressure - Maximum
- 362.5 psi
- Wetted Materials
- Ceramic, FKM, Stainless Steel
- Operating Temperature - Minimum
- -25 Degrees C
- Series
- PN26
- Operating Temperature - Maximum
- 80 Degrees C
- IP Rating
- IP65, IP67
- Compatible Media
- Gas, Liquid
- Pressure - Minimum
- 12 psi
- Voltage Rating - Maximum
- 30 V DC
- Pressure Connection Type
- 1/4" NPT
- Analog Signal Output
- 0-10V, 4-20 mA
- Housing Material
- PBT-GF20, PBT+PC-GF30, PC, Stainless Steel
Description
Pressure Switch and Transmitter, Electrical Connection 4-Pin M12 Male Connector, Wetted Materials Ceramic, FKM, Stainless Steel, Housing Material PBT-GF20, PBT+PC-GF30, PC, Stainless Steel, IP Rating IP65, IP67, Standards CE, CRN, cULus Listed, DNV.COM/AF, IEC 61131-9, IO-Link, UKCA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.