Air Pressure Switch

  • Mfr # AFS-460-112
  • Zoro # G923649307
product price: 
$
273.99
/ea
Free Shipping & Returns

Key Features

Maximum Differential Pressure Setting
12 in wc
Minimum Pressure Setting
0.4 in wc
Mounting Hole Center to Center Distance
3 7/8 in
Reset Type
Manual Reset
Housing Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AFS-460-112
Zoro #
G923649307
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 1/4 in
Overall Width
4 7/16 in
Sample Line Connection Size
1/4 in
Mounting Hole Diameter
3/16 in
Overall Depth
3 3/16 in

Details

Maximum Differential Pressure Setting
12 in wc
Minimum Pressure Setting
0.4 in wc
Mounting Hole Center to Center Distance
3 7/8 in
Reset Type
Manual Reset
Housing Material
Steel
Electrical Connection Type
Screw Terminals
Housing Material Finish
Galvanized
Standards
CE, CSA, CUL, FM, ISO 9001: 2008, UL
Pressure Setpoint Type
Adjustable
Mounting Orientation
Vertical
Input Voltage
125V AC, 250V AC, or 277V AC, 125V DC
Maximum Pressure Rating
0.5 psi
Includes
1/4 in Flexible Plastic Tube
Maximum Operating Temperature
180 Degrees F
Weight
1.2 lb
Minimum Differential Pressure Setting
0.4 in wc
Sample Line Connector Type
Barb
Maximum Pressure Setting
12 in wc
Pressure Type
Differential
Item
Air Pressure Switch
Electrical Rating
125, 250 or 277 V AC @ 15A/125 V DC @ 1/2A, 250 V DC @ 1/2 hp, 250 V DC @ 4A/125 V AC @ 1/4 hp
Product Type
Differential Pressure Switch
Minimum Operating Temperature
-40 Degrees F
Contact Form
SPST - NC
Compatible Manufacturer Part Number
AFS-460-112
Housing Type
Conduit Box
Number of Switches
1

Description

Air Pressure Switch, Contact Form SPST - NC, Electrical Connection Type Screw Terminals, Electrical Rating 125, 250 or 277 V AC @ 15A/125 V DC @ 1/2A, 250 V DC @ 1/2 hp, 250 V DC @ 4A/125 V AC @ 1/4 hp, Housing Material Steel, Housing Material Finish Galvanized, Housing Type Conduit Box, Includes 1/4 in Flexible Plastic Tube, Input Voltage 125V AC, 250V AC, or 277V AC, 125V DC, Maximum Differential Pressure Setting 12 in wc, Maximum Operating Temperature 180 Degrees F

Ratings & reviews