Shop IFM
See all product information
Create Account
Pressure switch
- Mfr # PK6521
- Zoro # G323390618
product price:Â
$
251.99
/ea
Free Shipping & Returns
Key Features
Overall Height
71.6 mm
Set Point - Minimum
181 psi
Wetted Materials
FKM, Stainless Steel
Pressure - Minimum
0 psi
Media Temperature - Minimum
-25 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PK6521
- Zoro #
- G323390618
- UPC #
- -
- Country of Origin
- Romania
- Set Point - Minimum
- 181 psi
- Wetted Materials
- FKM, Stainless Steel
- Pressure - Minimum
- 0 psi
- Media Temperature - Minimum
- -25 Degrees C
- Pressure - Maximum
- 3,625 psi
- Switching Signal Output
- PNP
- IP Rating
- IP67
- Operating Temperature - Maximum
- 80 Degrees C
- Housing Material
- FKM, PBT, PC, Stainless Steel
- Standards
- DIN EN 61000-6-2, DIN EN 61000-6-3, DIN IEC 68-2-27, DIN IEC 68-2-6
- Product Type
- Water and Air Pressure Switch
- Item
- Pressure Switch
- Compatible Media
- Gas, Liquid
- Reset Point - Maximum
- 3,553 psi
- Reset Point - Minimum
- 109 psi
- DC Contact Rating
- 500 mA @ 32 V
- Electrical Connection
- 4-Pin M12 Male Connector
- Set Point - Maximum
- 3,625 psi
- Features
- High Long-Term Stability, Mechanical Locking
- Burst Pressure
- 14,500 psi
- Operating Temperature - Minimum
- -25 Degrees C
- Media Temperature - Maximum
- 80 Degrees C
- Pressure Connection Type
- 1/4" BSPP, M5
- Pressure Switch Action Type
- Reverse
Dimensions
- Overall Height
- 71.6 mm
- Overall Width
- 27 mm
- Fits Chest Size
- High Long-Term Stability, Mechanical Locking
Description
Pressure Switch, Standards DIN EN 61000-6-2, DIN EN 61000-6-3, DIN IEC 68-2-27, DIN IEC 68-2-6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.