Pressure switch

  • Mfr # PN7671
  • Zoro # G323389124
product price: 
$
504.99
/ea
Free Shipping & Returns

Key Features

Reset Point - Maximum
3,600 psi
Operating Temperature - Minimum
-13 Degrees F
Manufacturer Warranty Length
5 yr
Burst Pressure
15,950 psi
Wetted Materials
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PN7671
Zoro #
G323389124
UPC #
-
Country of Origin
Germany

Dimensions

Manufacturer Warranty Length
5 yr
Overall Depth
49.4 mm
Overall Width
34 mm
Overall Height
90.7 mm

Details

Reset Point - Maximum
3,600 psi
Operating Temperature - Minimum
-13 Degrees F
Burst Pressure
15,950 psi
Wetted Materials
Stainless Steel
Electrical Connection
4-Pin M12 Male Connector
Reset Point - Minimum
20 psi
Communication Interface
IO-Link
Set Point - Minimum
40 psi
Set Point - Maximum
3,620 psi
Item
Pressure Switch
Switching Signal Output
PNP/NPN
Voltage Rating - Maximum
30 V DC
Pressure - Minimum
40 psi
Housing Material
PBT-GF20, PBT+PC-GF30, Polycarbonate, Stainless Steel
Operating Temperature - Maximum
176 Degrees F
Contact Form
1NO/1NC
Series
PN
Number of Outputs
2
IP Rating
IP65, IP67
Pressure - Maximum
3,620 psi
Compatible Media
Gas, Liquid
Pressure Connection Type
1/4" NPT

Description

Pressure Switch, Contact Form 1NO/1NC, Burst Pressure 15,950 psi, IP Rating IP65, IP67, Housing Material PBT-GF20, PBT+PC-GF30, Polycarbonate, Stainless Steel, Wetted Materials Stainless Steel, Electrical Connection 4-Pin M12 Male Connector

Ratings & reviews