Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Capacitive, Cylindrical Proximity Sensor, 18 mm Dia., Polyethylene, 2 m, Bare Wire, 3 Wires, Unshielded

  • Mfr # KG5069

  • Zoro # G6625595


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Proximity Sensing Method
Capacitive
Proximity Sensor Power Requirement
10 to 36V DC
Length
88 mm
Proximity Sensor Electrical Connection
2m Cable
Proximity Sensor Operating Frequency
10 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KG5069
Zoro #
G6625595
UPC #
094720822998
Country of Origin
Germany

Dimensions

Length
88 mm
Dimensions [mm]
M18 x 1 / L = 77
Overall Diameter
18 mm
Cable Length
2 m
Overall Height
77 mm

Details

Item
Proximity Sensor
Proximity Sensing Method
Capacitive
Proximity Sensor Power Requirement
10 to 36V DC
Proximity Sensor Electrical Connection
2m Cable
Proximity Sensor Operating Frequency
10 Hz
Standards
EN 61000-4-2 ESD, EN 55011, EN 60068-2-6 FC, EN 61000-4-3 HF Radiated, EN 61000-4-4 Burst, EN 61000-4-6 HF Conducted
Includes
(2) Lock Nuts
Operating Temp. Range
-13 Degrees to 176 Degrees F
Description/Special Features
Overload And Short-Circuit Protection, Yellow LED Output Indication
IP Rating
IP65, IP67
Max. Current Load
200mA
Electrical Connection
Bare Wire
Transmission type
COM1 (4,8 kBaud)
Display
switching status 1 x LED, yellow
Housing
threaded type
Connection
Cable: 2 m, PVC, Ø 4.9 mm; 3 x 0.34 mm²
Materials
housing: PP white; Sealing: TPE-U; pushbuttons: TPE-U
Items supplied
lock nuts: 2
MTTF [years]
653
Overload protection
yes
Mounting
non-flush mountable
Electronic lock
yes
Vibration resistance
EN 60068-2-6 Fc (10...55 Hz) / 1 mm amplitude, oscillation period 5 min., 30 min. per axis at resonance or 55 Hz
Sensing range [mm]
8
Current consumption [mA]
< 20
SIO mode
yes
Ambient temperature [°C]
-25...80
Hysteresis [% of Sr]
1...15
Thread designation
M18 x 1
SDCI standard
IEC 61131-9 CDV
Permanent current rating of switching output DC [mA]
200
Measuring principle
capacitive
Switching frequency DC [Hz]
10
Shock resistance
EN 60068-2-27 Ea 30 g 6 shocks / 11 ms half-sine (x, y, z)
EMC
EN 61000-4-2 ESD 8 kV AD EN 61000-4-3 HF radiated 10 V/m EN 61000-4-4 Burst 2 kV EN 61000-4-6 HF conducted 3 V EN 55011 class B
Operating voltage [V]
10...36 DC
Reverse polarity protection
yes
Teach function
yes
Min. process cycle time [ms]
101
Max. voltage drop switching output DC [V]
2.5
Short-circuit proof
yes
Communication interface
IO-Link
Protection
IP 65; IP 67
Protection class
II
IO-Link revision
1.1
Profiles
Smart Sensor
Electrical design
PNP
Switch point drift [% of Sr]
-20...20
Measuring principle
capacitive
Ambient temperature [°C]
-25...80
Switching Frequency
10 Hz
Electrical Installation Type
Prewired Cable
Output Circuit Number of Wires
3
Output Circuit Contact Form
NO/NC
AC Voltage Rating
Not Rated
Style
Capacitive, Cylindrical
Sensing Face Shielding
Unshielded
Operating Temperature - Minimum
-13 Degrees F
Includes Indicator Lights
Indicator Lights Included
DC Voltage Rating
10-36V DC
Output Circuit Type
PNP
Output Circuit Current - Maximum
200 mA
Body Material
Polyethylene
Operating Temperature - Maximum
176 Degrees F
Sensing Distance - Maximum
8 mm
Output Circuit Voltage - Maximum
2.5 V DC

Description

Capacitive Cylindrical Proximity Sensor, Capacitive, 18 mm, Proximity Sensor Power Requirement 10 to 36V DC, Unshielded, Proximity Sensor Operating Frequency 10 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 8 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO/NC, IP Rating IP65, IP67, Case Material PP, Length 88 mm, Operating Temp. Range -13 Degrees to 176 Degrees F, Max. Current Load 200mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.