Zoro Homepage

Short Swivel Bracket, Stainless Steel

  • Mfr # E20870

  • Zoro # G6685025


product price: $17.49
/ea

Key Features

Material
Stainless Steel
For Use With
18mm dia Series Photoelectric Sensors
Includes
Head Cap Screw
Overall Height
34 mm
Dimensions [mm]
Ø 18.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E20870
Zoro #
G6685025
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
34 mm
Dimensions [mm]
Ø 18.5
Overall Width
28 mm
Overall Depth
32 mm
Compatible Sensor Diameter
18 mm

Details

Item
Mounting Set
Material
Stainless Steel
For Use With
18mm dia Series Photoelectric Sensors
Includes
Head Cap Screw
Materials
fixture: stainless steel (1.4571/316Ti ); Clamp: stainless steel (1.4408)
Type of mounting
free-standing; (M10)
Items supplied
head cap screw: 1 x M10 x 55
Design
clamp mounting
Compatible Product Type
Position Sensors
Compatible with Brand
IFM
Product Type
Mounting Set

Description

Swivel Bracket, For Use With OG Sensor, Includes Stainless Steel, Package Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.