Shop IFM
See all product information
Create Account
TempXTMR, 192 mm, 4 to 20mA
- Mfr # TN2333
- Zoro # G522808617
product price:Â
$
455.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
18 to 32V DC
Process Connection Gender
Male
Output Power
4 to 20mA
Overall Length
192 mm
Manufacturers Warranty Length
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TN2333
- Zoro #
- G522808617
- UPC #
- -
- Country of Origin
- United States
- Input Voltage
- 18 to 32V DC
- Process Connection Gender
- Male
- Output Power
- 4 to 20mA
- Operating Temperature - Minimum
- -25 Degrees C
- Temperature Accuracy
- +/-0.3 Degrees C
- Temperature Sensor
- Pt 1000 RTD
- IP Rating
- IP67
- Process Connection Type
- NPT
- Transmission Type
- COM2 (38.4 kBaud)
- Item
- Temperature Transmitter
- Process Media Temperature Measurement - Maximum
- 150 Degrees C
- Display Screen Type
- LED
- Features
- Clearly Visible LEDs for Switching Status Indication, Intuitive and User-Friendly 3-Pushbutton Control, Red/Green Display for Clear Identification of the Acceptable Range, Very Large Temperature Evaluation Range, With Switching Output, Analogue Signal and Io-Link
- Enclosure Material
- 316 Stainless Steel
- Process Media Temperature Measurement - Minimum
- -50 Degrees C
- Communication Interface
- IO-Link
- Operating Temperature - Maximum
- 80 Degrees C
- Standards
- CE; cULus Listed; UKCA
- Mounting Style
- Pipe Mount, Tank Mount
- Electrical Connection
- 4-Pin M12 Connector
Dimensions
- Overall Length
- 192 mm
- Manufacturers Warranty Length
- 5 yr
- Process Connection Size
- 1/2 in
- Probe Diameter
- 6 mm
- Overall Diameter
- 34 mm
- Probe Length
- 83.4 mm
- Wire Rope Length
- 192 mm
- Length
- 192 mm
- Fits Chest Size
- Clearly Visible LEDs for Switching Status Indication, Intuitive and User-Friendly 3-Pushbutton Control, Red/Green Display for Clear Identification of the Acceptable Range, Very Large Temperature Evaluation Range, With Switching Output, Analogue Signal and Io-Link
Description
Temperature Transmitter, Temperature Accuracy +/-0.3 Degrees C, Overall Length 192 mm, IP Rating IP67, Probe Length 83.4 mm, Enclosure Material 316 Stainless Steel, Features Clearly Visible LEDs for Switching Status Indication, Intuitive and User-Friendly 3-Pushbutton Control, Red/Green Display for Clear Identification of the Acceptable Range, Very Large Temperature Evaluation Range, With Switching Output, Analogue Signal and Io-Link
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.