Hi-Acc RTD Probe, 2-Wire
- Mfr # F3145
- Zoro # G923359541
product price:Â
$
45.59
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Element Accuracy Class
Class A
Manufacturer Warranty Length
1 yr
Resistance
1,000 ohm
Number of Wires
2-Wire
Minimum Temperature °C
-50 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F3145
- Zoro #
- G923359541
- UPC #
- -
- Country of Origin
- Germany
- Element Accuracy Class
- Class A
- Resistance
- 1,000 ohm
- Number of Wires
- 2-Wire
- Minimum Temperature °C
- -50 Degrees C
- For Media Type
- Air, Water
- Maximum Temperature (°C)
- 500 Degrees C
- Item
- Long-Life & High-Accuracy RTD Probes
- Minimum Temperature °F
- -58 Degrees F
- Maximum Temperature (°F)
- 932 Degrees F
Dimensions
- Manufacturer Warranty Length
- 1 yr
Description
Long-Life & High-Accuracy RTD Probes, Number of Wires 2-Wire, Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.