Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Connector, 20 AWG Max, None Insulation, 32 V DC, 4 A

  • Mfr # E12583

  • Zoro # G203528780


product price: $20.19
/ea

Key Features

Maximum Wire Size
20 AWG
Insulation Material
None
Maximum Voltage
32 V DC
Current
4 A
Minimum Operating Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E12583
Zoro #
G203528780
UPC #
-
Country of Origin
Poland

Dimensions

Maximum Wire Size
20 AWG
Height
1 in
Length
2.12 in

Details

Item
Wire Connector
Insulation Material
None
Maximum Voltage
32 V DC
Current
4 A
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
176 Degrees F
IP Rating
IP67
Material
Nylon
Standards
IP67
Number of Poles
6
Pole Material
Brass
Pole Finish
Nickel
Hood Orientation
Straight

Description

Deutsch Connector, Hood Orientation Straight, Body Material Nylon, Current Rating 4 A, Voltage Rating 8 to 32V DC, Number of Poles 6, IP Rating IP67, Wire Size - Maximum 0.5 sq mm, Cover Style Not Applicable, Height 1 in, Includes Cover No, Length 2.12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.